Shop All Automotive Thermostats
Acdelco
98-08 Pontiac 3.8L/Chevy 00-03 3.8L Thermostat Asm-, 131-120
Mfr # 131-120
Zoro # G5270101
product price: $22.79
/ea
$22.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Rating 90.6 C Degree
- Material Stainless Steel
- Includes Gasket Or Seal Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 131-120
- Zoro # G5270101
- Country of Origin Unknown
- Category Automotive Thermostats
Details
Temp. Rating | 90.6 C Degree |
Material | Stainless Steel |
Includes | Gasket Or Seal Included |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Gladhand Alum.Emerg.W/Guard.Seal (035181)
- VALTERRA Valterra T1020VP Waste Valve Cap - 3" Bayonet, Black (T1020-VP)
- SUR&R Nut, Bubble Flare, M12 x 1.0 Thread Sz, PK4 (BR240)
- WARNER ELECTRIC Brake, Electrically Released, ERS-57, 90V (ERS-57 BRAKE)
- GATES Integrated Housing Thermostat, 34773 (34773)
- GENUINE Thermostat, 06E121111M (06E121111M)
- GATES Premium Thermostat, 33429S (33429S)
- STANT Thermostat, 180 deg. F (300-180)
- MOTORAD Fail-Safe Coolant Thermostat, 7461-180 (7461-180)
- COLUMBUS ELECTRIC Hazardous Location Line Volt Mech Tstat (HLT-1)
- GATES Engine Coolant Thermostat, 34774 (34774)
- Acdelco Automotive Thermostats