Shop All Fuel Filters
Acdelco
92-04 Buick-Cad-Chev-Olds-Pont Filter-Fuel, Gf578
Mfr # GF578
Zoro # G9637176
product price: $18.19
/ea
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fuel Type Gas
- Length 5.4 in
- Width 2.44 in
- Outlet Threaded Fitting
- Height 2.37 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # GF578
- Zoro # G9637176
- UPC # 36666250909
- Country of Origin Unknown
- Category Fuel Filters
Dimensions
Length | 5.4 in |
Width | 2.44 in |
Height | 2.37 in |
Inlet Outside Diameter | 0.38 in |
Outlet Outside Diameter | 0.629 in |
Details
Fuel Type | Gas |
Item | Fuel Filter |
Outlet | Threaded Fitting |
Inlet | Quick Connect Fitting |
Weight | lb0.3 |
Mounting Style | Under Vehicle |
Fitting Type | 1 Thread 1 Quick Connect |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Replacement Gasket For 2" Female Cap (600011)
- ZIMMERMANN Brake Disc - Fusion Z/Coated, 100.3363.75 (100.3363.75)
- AUTOTEXT HEAVY DUTY Wiper Motor, Frghtlnr-Intrntnl-Knwrth-Vlv (AX9113)
- ACDELCO Filter Kit-Carb Fuel, Gf471 (GF471)
- ACDELCO Filter-Fuel, Gf643 (GF643)
- ACDELCO Filter-Fuel, Gf691 (GF691)
- ACDELCO Filter-Fuel (Tp936), Tp936 (TP936)
- ACDELCO Filter-Fuel, Gf796 (GF796)
- ACDELCO Filter-Fuel, Tp915D (TP915D)
- BALDWIN FILTERS Fuel Filter, 8-1/8 x 2 x 8-1/8 In (BF7850)
- Acdelco Fuel Filters