Shop All Automotive Heating & Air Conditioning Hoses
Acdelco
90 Degree Molded HVAC Heater Hose - Pipe-2 To Intake Manifold, 14244S
Mfr # 14244S
Zoro # G7294443
product price: $17.19
/ea
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10 in
- Material Reinforced Rubber
- End 2 Inside Diameter 0.75 in
- Hose Material Reinforced Rubber
- Dimensions 3/4 in x 10 in-(4 in x 6 in) in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 14244S
- Zoro # G7294443
- UPC # 21625232454
- Country of Origin Mexico
- Category Automotive Heating & Air Conditioning Hoses
Dimensions
Length | 10 in |
End 2 Inside Diameter | 0.75 in |
Dimensions | 3/4 in x 10 in-(4 in x 6 in) in |
End 1 Inside Diameter | 0.75 in |
Details
Material | Reinforced Rubber |
Hose Material | Reinforced Rubber |
Color | Black |
Fit Type | Specific |
Description
ACDelco hvac heater hose's built a reputation in the automotive industry for quality and craftmanship. We manufacture hvac heater hose's for virtually every automobile on the road today. ACDelco hvac heater hose's are available for on and off road use and are designed for all weather conditions.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Center Mount Convex Mirror (708508)
- A & I PRODUCTS Cushion Set 2 Pc., Steel, Hydraulic, ORIGINAL FABRIC 22" x22" x11" (A-TY26549)
- FJC AC Pag Oil, Dye, 1 qt. (2480)
- MANN FILTER 71-79 Vw Transporter/70-75 Porsche 914 Oil Filter, W920/17 (W920/17)
- ACDELCO Hose Asm-Aux A/C Evpr, 15-30848 (15-30848)
- ACDELCO Hose-Eng Cool Htr, 24127L (24127L)
- ACDELCO Seal-A/C Cmpr & Cndsr Hose *Black (13579648)
- DETROIT FLEX DEFENSE Silicone Turbo Hose, 1-1/2"x36" (7701-150X36)
- THERMOID Standard Heater Hose, 1/2 In, 50 Ft. (470908151)
- GATES Hose Connector Heater Hose, 28636 (28636)
- FOUR SEASONS CHEVY FULLSIZE PICKUP 14-11 (66020)
- Acdelco Automotive Heating & Air Conditioning