Shop All PCV Valves
Acdelco
90-98 Mazda-Ford-Kia 1.6-1.8L Valve:Pcv(Vario, Cv936C
Mfr # CV936C
Zoro # G2005741
product price: $4.89
/ea
Sold in multiples of 2 for $9.78
$9.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black, White
- Material Plastic
- Connector Gender Male
- Connector Shape Round
- Outlet Diameter (in) 3/8 Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # CV936C
- Zoro # G2005741
- UPC # 36666267259
- Country of Origin Unknown
- Category PCV Valves
Dimensions
Outlet Diameter (in) | 3/8 Inch |
Details
Color | Black, White |
Material | Plastic |
Connector Gender | Male |
Connector Shape | Round |
Gasket Or Seal Included | No |
Nipple Orientation | Straight |
Attachment Method | In-Line |
Number Of Hose Connectors | 2 |
Cap Included | No |
Bracket Included | No |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Oil Filter Element, (P1511)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B7)
- WALKER EXHAUST EXHAUST RESONATOR AND PIPE ASSEMBLY (48349)
- STAR ASIA Aluminum Spray Bottle Refillable (19426)
- ACDELCO Pcv Valve Tubing, 12594578 (12594578)
- ACDELCO Tube Asm-Pcv (Fresh Air) (12630279)
- ACDELCO Valve Asm-Pcv (12691880)
- ACDELCO Valve Asm-Pcv, 19303069 (19303069)
- ACDELCO Pcv Valve, 12567915 (12567915)
- MOTORMITE Pcv Elbow Pcv Valve Elbow, 46023 (46023)
- DORMAN PCV Valve Grommet, 42061 (42061)
- Acdelco PCV Valves