Shop All Automotive Door & Hatch Parts
Acdelco
88-99 Gmc-Chev Pr-Each/Bx-5, D6007A
Mfr # D6007A
Zoro # G000412183
product price: $11.25
/ea
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Plastic
- Attachment Type Push-On
- Shape Rectangle
- Type Blade, Pin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # D6007A
- Zoro # G000412183
- UPC # 21625584751
- Country of Origin Unknown
- Category Automotive Door & Hatch Parts
Details
Color | Black |
Material | Plastic |
Attachment Type | Push-On |
Shape | Rectangle |
Type | Blade, Pin |
Connector Gender | Female |
Terminal Gender | Male |
Number Of Connectors | 1 |
Number Of Terminals | 3 |
Switch Activation Type | Push |
Number Of Wires | 3 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITYVAC M C Adp (MVA804)
- DISCO Wht Nyln Moulding Clips 9mm Hole Size 15mm Stem L PK25 (10486PK)
- SHINN FU CO OF AMERICA OIL HYDRAULIC PREMIUM- 1 Gal (HW93294)
- KEN-TOOL Bead Brkg Wg, 18 In, Stl (35427)
- ACDELCO Handlefrt S/D O/S, 15742229 (15742229)
- STANDARD IGNITION Door Lock Kit (DL-22)
- FAIRCHILD INDUSTRIES 2007-2013 Silverado 1500 Front Door Seal Oem#: 22766400, G3161 (G3161)
- AUTO CARE PRODUCTS Auto Care Products 54009 9 ft. U-Shape Door Seal Kit (54009)
- DV8 OFFROAD JEEP JK RUBICON 10TH ANNIVERSARY REPLICA HOOD 07-18 WRANGLER JK (HDMB07-TA)
- CROWN AUTOMOTIVE 97-15 WRANGLR/95-04 GRND CHERKEE/97-01 CHERKEE/07-10 COMPASS/PATRIOT/0 (4658444)
- ASP ASP:Honda ignition cylinder hi-sec 2012-up (ASP-C-19-122)
- Acdelco Automotive Door & Hatch Parts