Shop All Electronic Torque Wrenches
Acdelco
3/4 Digital Angle Torque Wrench (73.8-738 Ft/Lbs.)
Mfr # ARM321-6A
Zoro # G4624585
product price: $1,525.99
/ea
Free Shipping & Returns
$1,525.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- Drive Size 3/4 in
- Torque Measurement Type Centimeter-Kilogram, Foot-Pound, Inch-Pound, Newton-Meter
- Torque Range (Ft.-Lb.) 73.8 to 738
- Torque Range (Nm) 100 to 1000
- Graduations (kg. cm.) 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # ARM321-6A
- Zoro # G4624585
- Country of Origin Taiwan, Province of China
- Category Electronic Torque Wrenches
Dimensions
Drive Size | 3/4 in |
Overall Length | 48-5/8 in |
Battery Size | AA |
Description
3/4 Digital Angle Torque Wrench (73.8-738 Ft/Lbs.)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (37623)
- DRILL AMERICA 2-3/16"-12 HSS Plug Hand Tap (DWTST2-3/16-12P)
- PROTO SAE Plain Hex Key, 7/32" Tip Size, 6 in Long, 3 in Short (J46414)
- KRAFT TOOL Smooth Faced Framing Hammer, 21 oz. (GG641)
- ACDELCO 1/2" Digital Torque Adapter, 12.5-250 ft-lbs (ARM302-4S)
- ACDELCO 3/8" INTERCHANGEABLE Digital Torque Wrench, 10 to 99.5 ft- lbs (ARM327-3i)
- ACDELCO 1/2" INTERCHANGEABLE Digital Torque Wrench, 15 to 147 ft-lbs (ARM329-4i)
- ACDELCO 3/8" Digital Angle Torque Wrench, 5 to 99.5 ft-lbs ARM315-3A (ARM315-3A)
- ACDELCO 1/2" Digital Torque Wrench (9.9 to 99 ft-lbs.) ARM601-4 (ARM601-4)
- ACDELCO 1/4" Angle Digital Torque Wrench, 1.1 to 22 ft-lbs ARM313-2A (ARM313-2A)
- MILWAUKEE TOOL Torque Wrench and Battery (2466-20, 48-11-2450)
- Acdelco Electronic Torque Wrenches