3/4" Angle Digital Torque Wrench, 74 to 738 ft-lbs ARM321-6A
Mfr # ARM321-6A
Zoro # G1140217
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # ARM321-6A
- Zoro # G1140217
- Country of Origin Taiwan, Province of China
- Category Electronic Torque Wrenches
Description
ACDelco Tools 3/4(Inch) Heavy Duty, Extended Length (48-5/8") Angle Digital Torque Wrench, Measures 73.8 to 738 ft-lbs. Range of Torque, LCD Display, Audible Notification Buzzer,LED Light ARM321-6A
ACDelco offers the most complete line of digital torque wrench and adapter for professionals who requires high precision measurement on torque (ft-lbs/Nm) and angle degree for their job. Please use selection guides to choose digital torque wrench with right torque range for your application.
FEATURES
* Extended Length (48-5/8") Heavy Duty High-Performance, Smooth and Precise to Use with 30 Data Sets of Torque Settings, Measurement Settings and Mode Settings.
* Torque Measurement Range: 73.8 to 738 ft-lbs., Pre-set Accuracy CW +/- 1.5%, CCW +/- 2.5%.
* LCD Display Shows Torque Setting, Battery Level, Measurement Modes N-m or Kg-cm, In-lb., Ft-lb, Angle Degree.
* Harden Steel Alloy Body Construction, Full Metal Case with High Density Protective Foam Interior.
* Audible and Visual Alert System Includes Buzzer, Vibration and LED Light Flashing.
SPECIFICATIONS
* Drive: 3/4Square
* Accuracy: ±1.5% CW, ±2.5% CCW *
* Torque Range: 73.8 to 738
* 30 sets data memory
* Angle Measurement
* Calibration Mode
* Battery: 2x AA Batteries (not included)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1-1/4 in. x 22 in. 4-Cutter Spline Rotary Hammer Drill Bit (48-20-4400)
- IDEAL 5/32" 6" Round (36-245)
- TECHNIKS Double Angle Collet, DA100, 3/16 in. (01610-3/16)
- OSG Die Item, 5/16"-24 Die Thread, 1-1/2" W (2706600)
- ACDELCO 3/8" INTERCHANGEABLE Digital Torque Wrench, 10 to 99.5 ft- lbs (ARM327-3i)
- ACDELCO 1/2" Angle Digital Torque Wrench 12.5 to 250 ft-lbs ARM303-4A (ARM303-4A-340)
- ACDELCO 1/2" Digital Torque Wrench (9.9 to 99 ft-lbs.) ARM601-4 (ARM601-4)
- ACDELCO 3/8" Digital Angle Torque Wrench, 5 to 99.5 ft-lbs ARM315-3A (ARM315-3A)
- ACDELCO 1/2" Angle Digital Torque Wrench, 5 to 99 ft-lbs ARM317-4A (ARM317-4A)
- ACDELCO 3/4" Angle Digital Torque Wrench, 44 to 443 ft-lbs ARM319-6A (ARM319-6A)
- DUROFIX 1/2" Digital Torque Wrench (9.9 to 99 ft-lbs) RM601-4 (RM601-4)
- Acdelco Electronic Torque Wrenches