Shop All Automotive Thermostats
Acdelco
25199828 Engine Coolant Thermostat / Water Inlet Assembly
Mfr # 25199828
Zoro # G304268783
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4.5 in
- Height 2.9 in
- Width 3.5 in
- Includes Gasket
- Weight 0.33 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 25199828
- Zoro # G304268783
- UPC # 80870967504
- Country of Origin China
- Category Automotive Thermostats
Dimensions
Length | 4.5 in |
Height | 2.9 in |
Width | 3.5 in |
Details
Item | Coolant Thermostat |
Includes | Gasket |
Weight | 0.33 lb |
Seal Type | Gasket O-Ring |
Description
ACDelco engine coolant thermostat / water inlet assembly's built a reputation in the automotive industry for quality and craftmanship. We manufacture engine coolant thermostat / water inlet assembly's for virtually every automobile on the road today. ACDelco engine coolant thermostat / water inlet assembly's are available for on and off road use and are designed for all weather conditions.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARETRON Mini Termination Resistor W/ Led (Male) (TRL-NM)
- GROTE LICENSE LAMP, CLR, MICRONOVALED DOT (60781)
- BLUE OX 6-WIRE ELECTRICAL COILED CABLE EXTENSION (BX8862)
- DENSO SPARK PLUG IRIDIUM LONG LIFE (3517)
- ACDELCO 98-08 Pontiac 3.8L/Chevy 00-03 3.8L Thermostat Asm-, 131-120 (131-120)
- GATES Premium Thermostat, 33747S (33747S)
- GATES Integrated Housing Thermostat, 33939 (33939)
- MOTORCRAFT 88-94 Ford Truck W/V8-446 7.3L Diesel Thermostat, Rt1049 (RT1049)
- GATES OE Type Thermostat, 33329 (33329)
- GATES Engine Coolant Thermostat, 33038S (33038S)
- GATES Premium Thermostat, 33008S (33008S)
- Acdelco Automotive Thermostats