1/4" INTERCHANGEABLE Digital Torque Wrench, 2.2 to 22 ft-lbs
Mfr # ARM325-2i
Zoro # G1140226
Product Information
- Brand Acdelco
- MFR # ARM325-2i
- Zoro # G1140226
- Country of Origin Taiwan, Province of China
- Category Electronic Torque Wrenches
Description
ACDelco Tools 1/4" (Inch) Compact INTERCHANGEABLE Digital Torque Wrench, Measures 2.22 to 22.12 ft-lbs. Range of Torque, 15-7/8" Length, LCD Display, Audible Notification Buzzer,LED Light ARM325-2I
ACDelco offers the most complete line of digital torque wrench and adapter for professionals who requires high precision measurement on torque (ft-lbs/Nm) and angle degree for their job. Please use selection guides to choose digital torque wrench with right torque range for your application.
FEATURES
* Compact, Simple, Smooth and Precise to Use with 30 Data Sets of Torque Settings, Measurement Settings and Mode Settings.
* Torque Measurement Range: 2.22 to 22.12 ft-lbs., Pre-set Accuracy CW +/- 2%, CCW +/- 3%.
* LCD Display Shows Torque Setting, Battery Level, Measurement Modes N-m or Kg-cm, In-lb., Ft-lb.
* Interchangeable Drive Head, Harden Steel Alloy Body Construction, Full Metal Case with High Density Protective Foam Interior.
* Audible & Visual Alert System Includes Buzzer, Vibration and LED Light Flashing.
SPECIFICATIONS
* Drive: 1/4" Square
* Accuracy: ±1.5% CW, ±2.5% CCW *
* Torque Range: 2.2 to 22.1
* 30 sets data memory
* Interchangeable drive head
* Calibration Mode
* Battery: 2x AA Batteries (not included)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ball Lock Pin, Button Handle, 0.360" Tip L (LBR-137)
- M.A. FORD End Mill, 1/4" Dia, 1" Cut, Carbide (13825005)
- MAKITA SUB Fence, For Slide Miter Saw XSL02 (140H26-9)
- KNIPEX 7-1/2" Wire Cutter, Center Cut (95 62 190 T BKA)
- ACDELCO 3/8" Digital Angle Torque Wrench, 5 to 99.5 ft-lbs ARM315-3A (ARM315-3A)
- ACDELCO 3/8" INTERCHANGEABLE Digital Torque Wrench, 10 to 99.5 ft- lbs (ARM327-3i)
- ACDELCO 1/2" Digital Torque Adapter, 12.5-250 ft-lbs (ARM302-4S)
- ACDELCO 3/4" Angle Digital Torque Wrench, 44 to 443 ft-lbs ARM319-6A (ARM319-6A)
- ACDELCO 1/2" Angle Digital Torque Wrench, 5 to 99 ft-lbs ARM317-4A (ARM317-4A)
- ACDELCO 1/2" Digital Torque Wrench (9.9 to 99 ft-lbs.) ARM601-4 (ARM601-4)
- PROTO Electronic Torque Wrench, 18-1/8"L (J6006D)
- Acdelco Electronic Torque Wrenches