1/4" INTERCHANGEABLE Digital Torque Wrench, 1.8 to 22 ft-lbs
Mfr # ARM331-2i
Zoro # G1140199
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # ARM331-2i
- Zoro # G1140199
- Country of Origin Taiwan, Province of China
- Category Electronic Torque Wrenches
Description
ACDelco Tools 1/4" (Inch) Ultra-Compact INTERCHANGEABLE Digital Torque Wrench, Measures 1.845-22.12 ft-lbs. Range of Torque, 10-1/16" Length, LCD Display, Audible Notification Buzzer, LED Light ARM331
ACDelco offers the most complete line of digital torque wrench and adapter for professionals who requires high precision measurement on torque (ft-lbs/Nm) and angle degree for their job. Please use selection guides to choose digital torque wrench with right torque range for your application.
FEATURES
* Ultra-Compact, Simple, Smooth and Precise to Use with 30 Data Sets of Torque Settings, Measurement Settings and Mode Settings.
* Torque Measurement Range: 1.845 to 18.45 ft-lbs., Pre-set Accuracy CW +/- 3%, CCW +/- 4%.
* LCD Display Shows Torque Setting, Battery Level, Measurement Modes N-m or Kg-cm, In-lb., Ft-lb.
* Interchangeable Drive Head, Harden Steel Alloy Body Construction, Full Metal Case with High Density Protective Foam Interior.
* Audible & Visual Alert System Includes Buzzer, Vibration and LED Light Flashing.
SPECIFICATIONS
* Drive: 1/4" Square
* Accuracy: ±3% CW, ±4% CCW *
* Torque Range: 1.8 to 18.5
* 30 sets data memory
* Interchangeable drive head
* Calibration Mode
* Battery: 2x AA Batteries (not included)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 11/16"-16 HSS Machine and Fraction Hand Taper Tap, Tap Thread Size: 11/16"-16 (T/A54817)
- EAGLE TAPTEK CUTTING TOOLS 5/8-11 HIGH SPEED STEEL HAND BOTTOM TAP USA (HT-6250-11-B-D)
- DIABLO Carbide-Tipped Wood and Metal Holesaw, 5 (DHS5000CT)
- MILWAUKEE TOOL 29/64 in. Titanium Shockwave Drill Bit (48-89-4626)
- ACDELCO 3/4" Angle Digital Torque Wrench, 44 to 443 ft-lbs ARM319-6A (ARM319-6A)
- ACDELCO 1/4" INTERCHANGEABLE Digital Torque Wrench, 2.2 to 22 ft-lbs (ARM325-2i)
- ACDELCO 1/2" Digital Torque Adapter, 12.5-250 ft-lbs (ARM302-4S)
- ACDELCO 1/2" INTERCHANGEABLE Digital Torque Wrench, 15 to 147 ft-lbs (ARM329-4i)
- ACDELCO 1/2" Digital Torque Wrench (9.9 to 99 ft-lbs.) ARM601-4 (ARM601-4)
- ACDELCO 3/8" Digital Angle Torque Wrench, 5 to 99.5 ft-lbs ARM315-3A (ARM315-3A)
- SUNEX 3/8 In. Drive 10 To 80 Ft-Lbs. Torque (9702A)
- Acdelco Electronic Torque Wrenches