1/4" Angle Digital Torque Wrench, 1.1 to 22 ft-lbs ARM313-2A
Mfr # ARM313-2A
Zoro # G1140250
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # ARM313-2A
- Zoro # G1140250
- Country of Origin Taiwan, Province of China
- Category Electronic Torque Wrenches
Description
ACDelco Tools 1/4" (Inch) Compact Angle Digital Torque Wrench, Measures 1.11 , 22.12 ft-lbs. Range Of Torque, 16-1/8" Length, LCD Display, Audible Notification Buzzer, Vibration & LED Light ARM313-2A
ACDelco offers the most complete line of digital torque wrench and adapter for professionals who requires high precision measurement on torque (ft-lbs/Nm) and angle degree for their job. Please use selection guides to choose digital torque wrench with right torque range for your application.
FEATURES
* [Digital Torque]Reversible, Precision Geared 72-Tooth Ratchet Head Measures Torque in Clockwise & Counter-Clockwise Directions with Anti-Slip Industrial Grade Grip Design.
* [Torque Measurement Range]: 1.11 to 22.12 ft-lbs., Pre-set Accuracy CW +/- 1.5%, CCW +/- 2.5%.
* [LCD Display] Shows Torque Setting, Battery Level, Measurement Modes N-m or Kg-cm, In-lb., Ft-lb, Angle Degree.
* [Durability Material Harden Steel Alloy Body Construction, Full Metal Case with High Density Protective Foam Interior.
* [Audible & Visual Alert System] Includes Buzzer, Vibration and LED Light Flashing.
SPECIFICATIONS
* Drive: 1/4" Square
* Accuracy: ±1.5% CW, ±2.5% CCW *
* Torque Range: 1.1 to 22.1
* 30 sets data memory
* Angle Measurement
* Calibration Mode
* Battery: 2x AA Batteries (not included)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 4-Flute Cobalt 8% Square Double End CenterCut Finisher CTD HDC-4C-TN TiN 1/2x1/2x1x4-1/8 (C32965)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190F Steam Oxide HSS RHS/RHC 37/64 (52437)
- GRAY TOOLS 3-1/16" Striking Face Box Wrench, 45° Offset Head (66898)
- YG-1 TOOL CO 4FluteStub30°HelixCornerRadiusW/ExtendedNeckX5070CarbideEndMill (G85012)
- ACDELCO 1/2" Digital Torque Adapter, 12.5-250 ft-lbs (ARM302-4S)
- ACDELCO 1/2" Angle Digital Torque Wrench 12.5 to 250 ft-lbs ARM303-4A (ARM303-4A-340)
- ACDELCO 3/4" Angle Digital Torque Wrench, 44 to 443 ft-lbs ARM319-6A (ARM319-6A)
- ACDELCO 3/8" INTERCHANGEABLE Digital Torque Wrench, 10 to 99.5 ft- lbs (ARM327-3i)
- ACDELCO 1/2" Angle Digital Torque Wrench, 5 to 99 ft-lbs ARM317-4A (ARM317-4A)
- ACDELCO 1/4" INTERCHANGEABLE Digital Torque Wrench, 2.2 to 22 ft-lbs (ARM325-2i)
- GEARWRENCH 3/8" Flex Head Electronic Torque Wrench with Angle 10-100 ft/lbs (85078)
- Acdelco Electronic Torque Wrenches