Shop All Automotive Thermostats
Acdelco
131-200 Engine Coolant Thermostat
Mfr # 131-200
Zoro # G504303772
product price: $72.19
/ea
$72.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2.8 in
- Features Jiggle Pin Weep Hole
- Length 4.4 in
- Height 4.56 in
- Weight 0.44 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 131-200
- Zoro # G504303772
- UPC # 80870975675
- Country of Origin China
- Category Automotive Thermostats
Dimensions
Width | 2.8 in |
Length | 4.4 in |
Height | 4.56 in |
Sealing Flange Outside Diameter (in) | 1.36 in |
Details
Item | Engine Coolant Thermostat |
Features | Jiggle Pin Weep Hole |
Weight | 0.44 lb |
Description
ACDelco engine coolant thermostat's built a reputation in the automotive industry for quality and craftmanship. We manufacture engine coolant thermostat's for virtually every automobile on the road today. ACDelco engine coolant thermostat's are available for on and off road use and are designed for all weather conditions.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG 1 Motor Oil, 10W-40, 1 Qt. (MAG61650)
- WISE SEATS Seat-Poly Green, #WD 140LS-713 (WD 140LS-713)
- ALL BALLS Front Wheel Bearing Seal Kit For Harley FLHTCU Ultra Electra Glide 2007 (25-1394)
- DISCO Blk Rubber Well Nuts 10-32 For 3/8" Hole 5/8" Long PK10 (11284PK)
- ACDELCO 98-08 Pontiac 3.8L/Chevy 00-03 3.8L Thermostat Asm-, 131-120 (131-120)
- MOTORCRAFT 96-03 Ford Truck W/V8-446 7.3L Diesel Thermostat, Rt1201 (RT1201)
- GATES Premium Thermostat, 33747S (33747S)
- GATES Integrated Housing Thermostat, 33939 (33939)
- WHITE-RODGERS THERMOSTAT HEAT&AC 4""X3"" (M100)
- STANT Thermostat, 195 deg. F (267-195)
- FEL-PRO Engine Coolant Thermostat Housing Gasket, 36024 (36024)
- Acdelco Automotive Thermostats