Shop All Fuel Injection Systems
Acdelco
12672366 Fuel Injector Seal Kit
Mfr # 12672366
Zoro # G504268606
product price: $24.45
/ea
$24.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 in
- Height 0.5 in
- Weight 0.14 lb
- Width 6 in
- Seal Type O-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 12672366
- Zoro # G504268606
- UPC # 80870944539
- Country of Origin China
- Category Fuel Injection Systems
Dimensions
Length | 6 in |
Height | 0.5 in |
Width | 6 in |
Details
Weight | 0.14 lb |
Seal Type | O-Ring |
Item | Fuel Injector O-Rings |
Description
ACDelco fuel injector seal kit's built a reputation in the automotive industry for quality and craftmanship. We manufacture fuel injector seal kit's for virtually every automobile on the road today. ACDelco fuel injector seal kit's are available for on and off road use and are designed for all weather conditions.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Speedi-Sleeves, 99356 (99356)
- ASTRO PNEUMATIC Air/Manual Bottle Jack, 20 Ton (5302A)
- DISCO Automotive Hardware Assortment, 745 PCS (8691)
- GATES Heater Hose Hvac Hose, 19166 (19166)
- ACDELCO Connector-Injr-Fuel *Black, Pt2544 (PT2544)
- ACDELCO Injector Asm-Throt Body Fuel, 217-2281 (217-2281)
- ACDELCO Injector Asm-M/Port Fuel, 19244615 (19244615)
- ACDELCO Injector Asm-M/Port Fuel, 19244616 (19244616)
- STANDARD IGNITION Fuel Pressure Regulator O-Ri(Pr-Ea/Bx-3) (HK9326)
- URO PARTS Injector Line Support, 91611033000 (91611033000)
- GB REMANUFACTURING Remanufactured New Diesel Injector, 631-105 (631-105)
- Acdelco Fuel Injection Systems