1/2" INTERCHANGEABLE Digital Torque Wrench, 15 to 147 ft-lbs
Mfr # ARM329-4i
Zoro # G1140156
Product Information
- Brand Acdelco
- MFR # ARM329-4i
- Zoro # G1140156
- Country of Origin Taiwan, Province of China
- Category Electronic Torque Wrenches
Description
ACDelco Tools 1/2" (Inch) Compact INTERCHANGEABLE Digital Torque Wrench, Measures 14.8 to 147.5 ft-lbs. Range of Torque, 22" Length, LCD Display, Audible Notification Buzzer, LED Light ARM329-4I
ACDelco offers the most complete line of digital torque wrench and adapter for professionals who requires high precision measurement on torque (ft-lbs/Nm) and angle degree for their job. Please use selection guides to choose digital torque wrench with right torque range for your application.
FEATURES
* Compact, Simple, Smooth and Precise to Use with 30 Data Sets of Torque Settings, Measurement Settings and Mode Settings.
* Torque Measurement Range: 14.8 to 147.5 ft-lbs., Pre-set Accuracy CW +/- 2%, CCW +/- 3%.
* LCD Display Shows Torque Setting, Battery Level, Measurement Modes N-m or Kg-cm, In-lb., Ft-lb.
* Interchangeable Drive Head, Harden Steel Alloy Body Construction, Full Metal Case with High Density Protective Foam Interior.
* Audible & Visual Alert System Includes Buzzer, Vibration and LED Light Flashing.
SPECIFICATIONS
* Drive: 1/2" Square
* Accuracy: ±2% CW, ±3% CCW *
* Torque Range: 14.8 to 147.5
* 30 sets data memory
* Interchangeable drive head
* Calibration Mode
* Battery: 2x AA Batteries (not included)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN ABSS 18 1.6 E AS Cordless Slitting Shears Set for up to 1.6 mm (ABSS 18 1.6 E AS Set)
- PELICAN Black Protective Case, 22.07"L x 17.9"W x 10.42"D (015600-0050-110)
- MILWAUKEE TOOL SAWZALL BL 14T 9LG, w/BL 14T 9LG 25PK (48-00-8787, 48-00-8787)
- KO-KEN Bit Socket XZN M4 Triple Square 100mm 3/8 Sq. Drive (3020.100-M4)
- ACDELCO 3/4" Angle Digital Torque Wrench, 44 to 443 ft-lbs ARM319-6A (ARM319-6A)
- ACDELCO 1/2" Angle Digital Torque Wrench 12.5 to 250 ft-lbs ARM303-4A (ARM303-4A-340)
- ACDELCO 1/4" INTERCHANGEABLE Digital Torque Wrench, 2.2 to 22 ft-lbs (ARM325-2i)
- ACDELCO 1/2" Digital Torque Wrench (9.9 to 99 ft-lbs.) ARM601-4 (ARM601-4)
- ACDELCO 3/8" Digital Angle Torque Wrench, 5 to 99.5 ft-lbs ARM315-3A (ARM315-3A)
- ACDELCO 1/2" Digital Torque Adapter, 12.5-250 ft-lbs (ARM302-4S)
- SATA Electronic Torque 3/8in Drive Wrench 10- (ST96525)
- Acdelco Electronic Torque Wrenches