Shop All Automotive Relay & Control Modules
Acdelco
09-05 Buick Allure/05-97 Century Relay-R/Wdo Def, 13503102
Mfr # 13503102
Zoro # G1974320
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 Volt
- Amperage 35 Amp
- Connector Type Female
- Terminal Type Blade
- Terminal Gender Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acdelco
- MFR # 13503102
- Zoro # G1974320
- UPC # 808709581659
- Country of Origin Unknown
- Category Automotive Relay & Control Modules
Details
Voltage | 12 Volt |
Amperage | 35 Amp |
Connector Type | Female |
Terminal Type | Blade |
Terminal Gender | Male |
Number Of Connectors | 1 |
Number Of Terminals | 4 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Ball Mount, Class 3, 2" Shank, 45040 (45040)
- PARKER 90Deg Male Elbow, 1/4 x 3/8 In (VS269NTA-4-6)
- TIE 4 SAFE G70 5/16" Clevis Slip Hook Flatbed Truck Trailer Transport Tow Chain Hook, 2PK (FH407-516-2)
- LUVERNE GRIP STEPS & BRACKETS RUNNING BOARD ROCKER MOUNTING BRACKET BLACK TEXT (401632)
- ACDELCO 98-07 Chev Astro/99-02 Blazer/97-02 5.7L Ign Control Mod, 19352931 (19352931)
- ACDELCO CONTROL ASM-HTR & A/C (84793089)
- ACDELCO 99-03 Ford F-Expedtn-Excursn/99-02 Cav Flasher Asm-Haz, C1932A (C1932A)
- T SERIES Ignition Control Module, LX203T (LX203T)
- BEP MARINE Digital Voltage Sensing Relay DVSR - 12/24V (710-140A)
- STANDARD IGNITION A/C Control Relay, Ry-351 (RY-351)
- AFTERMARKET Hella Mini Relay (HLA-933332181-JN)
- Acdelco Automotive Electrical