Shop All Power Supplies
Acdc Electronics
Power Supply, 115V AC, 5/15/30.5V DC
Mfr # RE804B-2446-9006
Zoro # G807172990
product price: $461.99
/ea
Free Shipping & Returns
$461.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 115V AC
- Output Voltage 5/15/30.5V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdc Electronics
- MFR # RE804B-2446-9006
- Zoro # G807172990
- Country of Origin Unknown
- Category Power Supplies
Details
Item | Power Supply |
Input Voltage | 115V AC |
Output Voltage | 5/15/30.5V DC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Mounting Channel, 39 in L, Galv.Zinc, PK10 (DRL15MM)
- ELECTRIDUCT Electriduct 304 Stainless Steel Braided Sleeving (BS-ED-SS-0625-10)
- REMINGTON INDUSTRIES 16 AWG Ga GPT Marine Strnd Hook Up Wire 10-Color Kit, 100FT Lngth Each, 0.0508" Dia, UL1426, 60V (16STRUL1426KIT10COLOR100)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 208V AC, 3 Poles, 1NO (14DUA32AD)
- ANTAIRA Power Supply, 85 to 264V AC/120 to 370V DC, 24V DC, 100W, 4A, DIN Rail (MDR-100-24)
- DINERGY DC Power Supply, 24V DC, 100W (MDP100-24-2C)
- SOLAHD DC Power Supply, 100/120/220/230/240V AC, 5V DC, 30W, 6A, Panel (SLS050601T)
- OMRON Power Supply, 100V AC, 24V DC, 240W, 10A, DIN Rail (S8VS-24024)
- ARCH Power Supply, 90 to 264V AC, 28V DC, 240W, 8.57A (AQF240E-28S)
- ALSTOM ALSTOM POWER SUPPLY/CONDITIONER 100-240V-AC AC TO DC POWER SUPPLY (EPSC-0070)
- SIEMENS DC Power Supply, 176/550V AC; 85/264V AC, 24V DC, 140W, 5A, DIN Rail (6EP13333BA10)
- Acdc Electronics Power Systems