Shop All Diagnostic and Monitoring Instruments and Supplies
Accutest
Pregnancy Tests, hCG In Urine Detects
Mfr # PF853
Zoro # G5721565
product price: $26.25
/ea
$26.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Detects hCG in Urine
- Number of Tests 25
- Standards FDA Cleared
- Storage Room Temperature
- Type Cassette
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accutest
- MFR # PF853
- Zoro # G5721565
- UPC # 10763924853202
- Country of Origin United States
- Category Diagnostic and Monitoring Instruments and Supplies
Details
Detects | hCG in Urine |
Item | Pregnancy Tests |
Number of Tests | 25 |
Standards | FDA Cleared |
Storage | Room Temperature |
Type | Cassette |
Features | The Pregnancy Urine Cassette Test is A Qualitative Immunoassay for The Detection of Human Chorionic Gonadotropin (hCG) In Human Urine for The Early Detection of Pregnancy, This Test is for Health Care Professional Use Only |
Description
Pregnancy Tests, Detects hCG in Urine, Features The Pregnancy Urine Cassette Test is A Qualitative Immunoassay for The Detection of Human Chorionic Gonadotropin (hCG) In Human Urine for The Early Detection of Pregnancy, This Test is for Health Care Professional Use Only, Type Cassette, Number of Tests 25, Storage Room Temperature, Standards FDA Cleared
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDIQUE Antidiarrheal, Loperamide HCl USP, PK24 (20064)
- CREST ProHealth Mouthwash, 48PK (3700044979)
- FIRST AID ONLY Hydrocortisone Cream, 12/BX, White, PK12 (FAO18012)
- OASIS Isopropyl Alcohol 70%, 16 oz (ALC-P-PC)
- ACCUTEST Pregnancy Tests, hCG In Urine Detects (PF851)
- ACCUTEST Pregnancy Test, Pos/Neg Controls Detects (PC57)
- WATERJEL Mounting Bracket (TL10 810)
- OASIS IV Extension Set withinjection Site, 30 -- 34in, Each (IVEXTINJ)
- CYTIVA WHATMAN Chromatography Paper, 7.87in L, PK100 (3030-861)
- STANLEY Stanley PHT150C SharpShooter Hammer Tacker, STANLEY (PHT150C)
- PAKIT Spray Bottle Label, Glass Cleaner (PAK5551L-12)
- Accutest Diagnostic Equipment