Shop All Diagnostic and Monitoring Instruments and Supplies
Accutest
Pregnancy Tests, hCG In Urine Detects
Mfr # PF851
Zoro # G5721626
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Test strip
- Features The Pregnancy Urine Dip Test is A Qualitative Immunoassay for The Detection of Human Chorionic Gonadotropin (hCG) In Human Urine for The Early Detection of Pregnancy, This Test Is for Health Care Professional Use Only
- Detects hCG In Urine
- Storage Room Temperature
- Standards FDA Cleared
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accutest
- MFR # PF851
- Zoro # G5721626
- UPC # 10763924851109
- Country of Origin United States
- Category Diagnostic and Monitoring Instruments and Supplies
Details
Item | Pregnancy Tests |
Type | Test strip |
Features | The Pregnancy Urine Dip Test is A Qualitative Immunoassay for The Detection of Human Chorionic Gonadotropin (hCG) In Human Urine for The Early Detection of Pregnancy, This Test Is for Health Care Professional Use Only |
Detects | hCG In Urine |
Storage | Room Temperature |
Standards | FDA Cleared |
Number of Tests | 25 |
Description
Pregnancy Tests, Detects hCG In Urine, Features The Pregnancy Urine Dip Test is A Qualitative Immunoassay for The Detection of Human Chorionic Gonadotropin (hCG) In Human Urine for The Early Detection of Pregnancy, This Test Is for Health Care Professional Use Only, Type Test Strip, Number of Tests 25, Storage Room Temperature, Standards FDA Cleared
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REXONE Stretcher, 28" L, 20" H, Black (RXA01TC)
- CURAD Bandages, Silicone, Self-Adhesive, 3/4"x3", 20/BX, BG, PK20 (MIICUR5002V1)
- MEDIQUE First Aid Cabinet, White, Steel, 2 shelf (756ANSI)
- MOBILEAID BleedStop Single 100 Bleeding Wound Trauma First Aid Kit (32712)
- ACCUTEST Pregnancy Tests, hCG In Urine Detects (PF853)
- ACCUTEST Pregnancy Test, Pos/Neg Controls Detects (PC57)
- 3M LITTMANN Classic III Stethoscope - Black, Smoke Finish (3M5620)
- HEALTHSMART Steam Inhaler, Adult (40-741-000)
- DMI Gait Belt, 50in.L, 2in.W, Fleece (533-6028-0055)
- ILC Replacement for Welch Allyn 5082-183 Nibp Connectors (5082-183 NIBP CONNECTORS WELCH ALLYN)
- ECONOMY Senn Retractor, 6 1/4in, Double Endeded, Sharp, Economy, Each (26-586)
- Accutest Diagnostic and Monitoring Instruments and Supplies