Shop All Ovens and Ranges
Accutemp
EGF2403A2450-T1 AccuSteam 24in x 30in Countertop Electric Griddle - 240V 9.6 kW
Mfr # 989EG403A24T
Zoro # G110790942
product price: $18,547.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$18,547.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accutemp
- MFR # 989EG403A24T
- Zoro # G110790942
- Country of Origin Unknown
- Category Ovens and Ranges
Description
Keep performance high while operating costs remain low with the AccuTemp EGF2403A2450-T1 AccuSteam 24in x 30in countertop electric griddle. Ensuring a reliable cook temperature the surface has a near instant heat recovery regardless of how much food is placed on the cook top. Made with cold-rolled stainless steel the surface is warp- and crack-proof.The self-contained sealed chamber uses steam to heat the stainless steel griddle plate to provide uniform temperature instant recovery and maximum production at any temperature between 200 and 400 degrees Fahrenheit. The steam chamber never needs to be refilled or replaced. With low radiant heat the kitchen remains a more comfortable environment. One major advantage to this griddle is that it is Energy Star certified and has high energy efficiency output that keeps operating costs low.The 4in high backsplash prevents unnecessary splatter or grease buildup on the walls. Eliminating the need for grill bricks the device is extremely easy to clean and the legs are 4in tall to wipe away grime underneath. The unit features a full front grease trough and 5 quart grease tray for convenient capture and disposal. The digital controls are accessible from the front of the device and it is capable of 3 preset temperatures. Plus the manager mode enables a temperature control lock-out. The countertop design takes up minimal space. This unit requires a three phase 240V connection. This griddle is perfect for quickly switching between delicate breakfast options to heartier dinner options without missing a beat in service.Overall Dimensions:Width: 24 1/4inDepth: 34 11/16inHeight: 13 1/4inCooking Surface Dimensions:Width: 23 7/8inDepth: 30in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESTWARE Steak Knife, 5 in. L, Wood Handle, PK12 (SKJW)
- DEXTER RUSSELL Wide Boning Knife 8 In (02150)
- BLENDTEC Lid, Hard Black (40-209-01)
- BOYLAN BOTTLING Boylan Bottling Black Cherry Bag-In-Box Soda 5 gal. Bag (00760712440050)
- VULCAN RESTAURANT EQUIPMENT Vulcan MSA36-101, Heavy-Duty Flat Top Griddle/Grill, Natural Gas, S/S, 3 Burners (MSA36-101)
- FORNO Professional 48In. Freestanding Gas Range with AirFry (FFSGS6291-48)
- HOTLOGIC HotLogic 16801048-BLK Portable Casserole Max Oven; Black (16801048-BLK)
- AVANTI Avanti 1800W Portable Induction Cooktop, Black (IH1800L1B-IS)
- HOTLOGIC HotLogic 16801045-PSL Portable Personal 12V Mini Oven; Paisley (16801045-PSL)
- COOKING PERFORMANCE GROUP S24-L Liquid Propane 4 Burner 24in Range with Space Saver Oven - 150000 BTU (351S24L)
- COOKING PERFORMANCE GROUP CL-CPG-24-NL 24in Gas Countertop Lava Briquette Charbroiler - 80000 BTU (351CLCPG24NL)
- Accutemp Ovens and Ranges