Shop All Ovens and Ranges
Accutemp
EGF2083B2450-T1 AccuSteam 24in x 24in Countertop Electric Griddle - 208V 9.6 kW
Mfr # 989EG083B24T
Zoro # G110790959
product price: $17,843.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$17,843.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accutemp
- MFR # 989EG083B24T
- Zoro # G110790959
- Country of Origin Unknown
- Category Ovens and Ranges
Description
Keep performance high while operating costs remain low with the AccuTemp EGF2083A4850-T1 AccuSteam 36in x 30in countertop electric griddle. Ensuring a reliable cook temperature the surface has a near instant heat recovery regardless of how much food is placed on the cook top. Made with cold-rolled stainless steel the surface is warp- and crack-proof.The self-contained sealed chamber uses steam to heat the stainless steel griddle plate to provide uniform temperature instant recovery and maximum production at any temperature between 200 and 400 degrees Fahrenheit. The steam chamber never needs to be refilled or replaced. With low radiant heat the kitchen remains a more comfortable environment. One major advantage to this griddle is that it is Energy Star certified and has high energy efficiency output that keeps operating costs low.The 4in high backsplash prevents unnecessary splatter or grease buildup on the walls. Eliminating the need for grill bricks the device is extremely easy to clean and the legs are 4in tall to wipe away grime underneath. The unit features a full front grease trough and 5 quart grease tray for convenient capture and disposal. The digital controls are accessible from the front of the device and it is capable of 3 preset temperatures. Plus the manager mode enables a temperature control lock-out. The countertop design takes up minimal space. This unit requires a three phase 208V connection. This griddle is perfect for quickly switching between delicate breakfast options to heartier dinner options without missing a beat in service.Overall Dimensions:Width: 36 1/2inDepth: 34 11/16inHeight: 13 1/4inCooking Surface Dimensions:Width: 35 7/8inDepth: 30in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK & DECKER 12 Cup Programmable Gray Coffee Maker (CM1165GY)
- GE Radiant Element (WB30T10133)
- WINSOME Winsome 92022 Benito Bed Tray with Curved Top Foldable Legs- Espresso (92022)
- BUNN VALVE, SOLENOID (DUAL) for Bunn - Part# BU40281.1000 (BU40281.1000)
- SUMMIT 54" Wide All-in-One Kitchenette with Gas Range (ACK54GASW)
- SPRING USA Portable Induction Range, 110V, 1800 Watts (SM-181C-T)
- WEIMAN PRODUCTS Weiman No Scent Cooktop Cleaner Starter Kit 1 box Sponge (98A)
- STERNO Butane Stove, 15000btu, Piezoelectric Ignition, 13" x 11" x 3.75", PK6 (50182)
- VOLLRATH Electric Induction Range (59500P)
- WHYNTER 40 Quart Capacity Convection Oven Air Fryer Yogurt Maker, Dehydrator (TSO-488GB)
- CADCO Table Range 14" x 11-1/2", 1500W (KR-S2)
- Accutemp Ovens and Ranges