Accutemp

AT1G-2633-1 Door Gasket 6 Pan - 18.88x14.10


product price: $162.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Make your own stock gravy sauce or soup in bulk with this AccuTemp ALLEC-40 Edge Series 40 gallon electric stationary kettle. Boasting 15 kW of heating power and a 40 gallon capacity this kettle allows you to prepare large batches of your product. Made with stainless steel this durable design has a seam welded control console with a thermostat that controls the temperature between 150 and 260 degrees Fahrenheit.For safety the 2/3 jacketed design comes with a pressure relief valve and a low water cut-off with an indicator light. Adjust the temperature easily with the control dial on the bottom of the tilt kettle's body. The insulation jacket encapsulates steam evenly to offer a more uniform cooking surface to prevent scorching or hot spots. Since the steam disperses through the entirety of the kettle product also tends to heat up faster than traditional pans or pots that have a direct heat source underneath.The faucet makes emptying the kettle easier when it's time to clean. Each one of the flanged feet are adjustable which helps accommodate for uneven surfaces. Spend less time stirring or worrying about product burning with this floor-mounted electric stationary kettle. This unit requires a 1 phase 240V connection to operate.Overall Dimensions:Left to Right: 53 13/16inFront to Back: 50 13/16inHeight: 40 1/8inCapacity: 40 gallon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.