Shop All Ovens and Ranges
Accutemp
AccuSteam 48in x 30in Electric Griddle - 208V 14.25 kW
Mfr # 989EG083A48T
Zoro # G510790955
product price: $22,217.99
/ea
Item requires special delivery charges. A $275.00 per item surcharge will be applied.
$22,217.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accutemp
- MFR # 989EG083A48T
- Zoro # G510790955
- Country of Origin Unknown
- Category Ovens and Ranges
Description
Keep performance high while operating costs remain low with the AccuTemp AccuSteam 48in x 30in electric griddle. Ensuring a reliable cook temperature the surface has a near instant heat recovery regardless of how much food is placed on the cook top. Made with cold-rolled stainless steel the surface is warp- and crack-proof.The self-contained sealed chamber uses steam to heat the stainless steel griddle plate to provide uniform temperature instant recovery and maximum production at any temperature between 200 and 400 degrees Fahrenheit. The steam chamber never needs to be refilled or replaced. With low radiant heat the kitchen remains a more comfortable environment. One major advantage to this griddle is that it is Energy Star certified and has high energy efficiency output that keeps operating costs low.The 4in high backsplash prevents unnecessary splatter or grease buildup on the walls. Eliminating the need for grill bricks the device is extremely easy to clean and the legs are 4in tall to wipe away grime underneath. The unit features a full front grease trough and 6.5 quart grease tray for convenient capture and disposal. The digital controls are accessible from the front of the device and it is capable of 3 preset temperatures. Plus the manager mode enables a temperature control lock-out. This unit requires a three phase 208V connection. This griddle is perfect for quickly switching between delicate breakfast options to heartier dinner options without missing a beat in service.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN HART Griddle Burner Valve (497240-1)
- WNA Disposable Plastic Fork 7", Reflections, Pk320 (WNA REF320FK)
- TOTAL Total Raisin Bran Cereal Bulkpak 56 oz., PK4 (16000-11663)
- 1 6 in. Ice Tongs Stainless Steel (5281)
- SUBURBAN MFG 3084A SDN2 Drop-In Cooktop Glass Cover (SU324302)
- WOLF C60SS-10BN Challenger XL Series Nat Gas 60in Manual Range w 10 Burners 2Standard Ovens-358000 BTU (950C60SS10BN)
- WOLF C36S-6BN Challenger XL Series Natural Gas 36in Manual Range w 6 Burners Standard Oven-215000 BTU (950C36S6BN)
- SUMMIT 21" Wide 115V 2-Burner Coil Cooktop (CR2B122)
- COOKING PERFORMANCE GROUP 36GMSNL 36in Manual Griddle with Regency Equipment Stand - 90000 BTU (35136GMSNL)
- CADCO Convection Oven (XAFT-03HS-GD)
- VULCAN SX60-10BP SX Series Liquid Propane 10 Burner 60in Range with 2 Standard Ovens - 340000 BTU (901X6010BL)
- Accutemp Ovens and Ranges