Shop All Ovens and Ranges
Accutemp
AccuSteam 48in x 24in Electric Griddle - 480V 19 kW
Mfr # 989EG803B485
Zoro # G910790906
product price: $22,997.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
$22,997.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accutemp
- MFR # 989EG803B485
- Zoro # G910790906
- Country of Origin Unknown
- Category Ovens and Ranges
Description
Keep performance high while operating costs remain low with the AccuTemp AccuSteam 48in x 24in electric griddle. Ensuring a reliable cook temperature the surface has a near instant heat recovery regardless of how much food is placed on the cook top. Made with cold-rolled stainless steel the surface is warp- and crack-proof.The self-contained sealed chamber uses steam to heat the stainless steel griddle plate to provide uniform temperature instant recovery and maximum production at any temperature between 200 and 400 degrees Fahrenheit. The steam chamber never needs to be refilled or replaced either! With low radiant heat the kitchen remains a more comfortable environment. One major advantage to this griddle is that it is Energy Star certified and has high energy efficiency output that keeps operating costs low.The 4in high backsplash prevents unnecessary splatter or grease buildup on the walls. Eliminating the need for grill bricks the device is extremely easy to clean and the legs are 4in tall to wipe away grime underneath. The unit features a full front grease trough and 6.5 quart grease tray for convenient capture and disposal. The digital controls are accessible from the front of the device and it is capable of 3 preset temperatures. Plus the manager mode enables a temperature control lock-out. This unit requires a three phase 208V connection. This griddle is perfect for quickly switching between delicate breakfast options to heartier dinner options without missing a beat in service.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROEN Water Level Probe (2170)
- PROSKIT Liquid Dispenser, 6 oz (900-252)
- ZORO SELECT Disposable Fork, WH, Med, PK1000 (V01787)
- SCOTSMAN Water Reservoir and Float (02-3266-01)
- CADCO Speed Oven (VKII-220)
- SUMMIT APPLIANCE DIV. Summit-Gas Wall Oven, Electronic Ignition, Digital Clock/Timer, Oven Window, Black (TTM7212KW)
- WELLS MANUFACTURING 4 Burners Gas Countertop Charbroiler, 18-1/8" x 26" x 30-1/2" (HDCB2430)
- VULCAN 60SS-6B24GN Endurance Series Nat Gas 60in Range w 6 Burners 24in Griddle and 2 Ovens - 278000 BTU (90160S6B24GN)
- SPRING USA Portable Induction Range, 110V, 1800 Watts (SM-181C-T)
- COOKING PERFORMANCE GROUP GU-CPG-24-M Ultra Series 24in Chrome Plated Electric Countertop Griddle - 6000W / 8000W 208 / 240V (351GUCPG24M)
- NUTRICHEF Rotisserie Oven (PKRT97)
- Accutemp Ovens and Ranges