Shop All Ovens and Ranges
Accutemp
AccuSteam 36in x 24in Electric Griddle - 208V 14.25 kW
Mfr # 989EG083B36T
Zoro # G710791011
product price: $19,043.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$19,043.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accutemp
- MFR # 989EG083B36T
- Zoro # G710791011
- Country of Origin Unknown
- Category Ovens and Ranges
Description
Keep performance high while operating costs remain low with the AccuTemp AccuSteam 36in x 24in electric griddle. Ensuring a reliable cook temperature the surface has a near instant heat recovery regardless of how much food is placed on the cook top. Made with cold-rolled stainless steel the surface is warp- and crack-proof.The self-contained sealed chamber uses steam to heat the stainless steel griddle plate to provide uniform temperature instant recovery and maximum production at any temperature between 200 and 400 degrees Fahrenheit. The steam chamber never needs to be refilled or replaced. With low radiant heat the kitchen remains a more comfortable environment. One major advantage to this griddle is that it is Energy Star certified and has high energy efficiency output that keeps operating costs low.The 4in high backsplash prevents unnecessary splatter or grease buildup on the walls. Eliminating the need for grill bricks the device is extremely easy to clean and the legs are 4in tall to wipe away grime underneath. The unit features a full front grease trough and 6.5 quart grease tray for convenient capture and disposal. The digital controls are accessible from the front of the device and it is capable of 3 preset temperatures. Plus the manager mode enables a temperature control lock-out. This unit requires a three phase 208V connection. This griddle is perfect for quickly switching between delicate breakfast options to heartier dinner options without missing a beat in service.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEXTER RUSSELL Silicone Fish Turner (91508)
- THICK & EASY Thick & Easy Puree Italian Style Beef Lasagna 7 oz., PK7 (60744)
- RANDELL Hinge (HDHIN0001)
- GENUINE JOE Genuine Joe Medium-Weight Cutlery, PK1000 (GJO20002)
- FORNO Capriasca Titanium Professional 36In. Freestanding Dual Fuel Range (FFSGS6187-36)
- CUSIMAX 1800W Electric Double Hot Plate, Portable Burner for cooking, Electric Infrared Stove, Silver (CMIP-B180S)
- MASTER GRADE Commercial Induction Cooker, 120V 1,300W, Size: 11.9" X 11.9" X 3": NSF (IC-1010)
- FORNO Lecce 30In. Built-In Touch Control Induction Cooktop (FCTIN0545-30)
- FORNO Capriasca Titanium Professional 48In. Freestanding Gas Range (FFSGS6260-48)
- SUMMIT APPLIANCE DIV. Summit-Range, Gas, 4 Burners, 2.3 Cu. Ft., Spark Start, White, 23.5" x 19.5" x 42" (RG200WS)
- YSN IMPORTS YSN Imports YSN10LB 10 lbs Steel Gas Cylinder; White (Y6E-YSN10LB)
- Accutemp Ovens and Ranges