Shop All Stopwatches
Accusplit
Accusplit AX725G Professional Dual Line 16 Memory Pro Stopwatch with Green Case
Mfr # AX725G
Zoro # G604110126
product price: $38.59
/ea
$38.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accusplit
- MFR # AX725G
- Zoro # G604110126
- UPC # 93866187275
- Country of Origin Hong Kong
- Category Stopwatches
Description
AX Pro Memory Series Stopwatches are professional timing devices with significantly increased functionality going beyond our tremendously successful Classic X (WOS) Series. The AX 725 has Exclusive "AOS" 4.5 Operating System with Twin Left-Right button operation feature, designed to give coaches, athletes, and timers the most precise timing available. All AX Pro Series Stopwatches are cased in Accusplit's distinctive, ergonomic designed "X" Case.
Material: Polycarbonate plastics.
AOS 4.5 Operating System.
16 Dual Split Memory.
Lap and Total Speed.
Agverage Split Compute.
Dual Split (Lap and CUM).
1 Button Rapid Split and Reset.
Split Counter.
1,2 Fast Finish.
Timing Range 10 hours.
Event Timing.
Dual liquid crystal display.
1.5 year battery life and low battery indicator.
Water Resistant and Fail Safe Reset.
Packages include AX PRO Memory Series Stopwatch in Black Case, Lanyard, Battery and Instructions.
Stopwatches: Ax Pro Memory Series
Case Style: X Case.
Timing Range (Hours): 10 Hrs.
Timing Interval: 1/100 Sec.
1,2 Fast Finish: Yes.
Event Timing / Time Out: Yes.
Splits Display and Function:
Lap and Cum Splits: Lap and Cum.
Split Memories: 16.
Split Counter: Yes.
Average Split Compute: Yes.
Splits Action:
1 Button Start, Rapid Split, and Reset Action: Yes.
Miscellaneous Functions and Features:
Warranty: 5 Years.
Operating System: AOS.
No Fail Switches: Yes.
Battery Life: 1.5 Years.
Low Battery Indicator: Yes.
Display: Multifunction.
Fail Safe Reset: Yes.
Water Resistant: 30M (100ft.).
Colors: Green.
Stopwatches: Ax Pro Memory Series
Splits Display and Function:
Splits Action:
Miscellaneous Functions and Features:
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Silver (PFQ2490-DRY-2FF)
- DWYER INSTRUMENTS Pressure Transducer, 0 to 300 PSI, +/-1Pct (628-13-GH-P1-E4-S1)
- SIEMENS Differential Pressure Sensor, 0 to 50 psi (QBE3190UD50)
- LA CROSSE TECHNOLOGY Wireless Weather Station, In/Out Temp (308-1412-3TX-INT)
- ACCUSPLIT Accusplit AX725R Professional Dual Line 16 Memory Pro Stopwatch with Red Case (AX725R)
- ACCUSPLIT Accusplit AX625 Pro Series Stopwatch (AX625)
- ACCUSPLIT Accusplit AX705 AX Pro Series Stopwatch (AX705)
- ACCUSPLIT Accusplit A601XCH Pro Survivor Stopwatch with Cherry Case (A601XCH)
- ACCUSPLIT Accusplit A601XG Pro Survivor Stopwatch with Green Case (A601XG)
- TRACEABLE Stopwatch, Traceable, Digital NIST (1043)
- TRACEABLE Stopwatch, 23:59:59 Timing Range (1042)
- Accusplit Stopwatches