Shop All Stopwatches
Accusplit
Accusplit A601XCH Pro Survivor Stopwatch with Cherry Case
Mfr # A601XCH
Zoro # G504110158
product price: $31.49
/ea
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accusplit
- MFR # A601XCH
- Zoro # G504110158
- UPC # 93866160100
- Country of Origin Hong Kong
- Category Stopwatches
Description
A601X PRO SURVIVOR Stopwatches are the best value PE Stopwatch on the market.
Color: Translucent Cherry.
Polycarbonate plastic.
Cased in ACCUSPLIT's exclusive "X" case.
Rugged, shock and water resistance.
Million Cycle Switches operate cleanly, precisely, and reliably.
Large digits for easy viewing.
Split Timing, Time and Date functions.
1.5 year battery life.
5 year , No proof of purchase warranty.
Package includes Lanyard, Battery and Instructions.
Stopwatches: Pro Survivor Series
Case Style: X Case.
Timing Range (Hours): 24 Hours.
Timing Interval: 1/100 Sec.
1,2 Fast Finish: Yes.
Event Timing / Time Out: Yes.
Splits Display and Function:
Lap and Cum Splits: Cum Split Only.
Splits Action:
Split / Release Action: Yes.
Clock Features:
Time of Day: Yes.
Alarm: Memo (No Sound).
Date: Yes.
Miscellaneous Functions and Features:
Warranty: 5 Years.
Operating System: WOS 2.5.
No Fail Switches: Yes.
Battery Life: 1.5 Years.
Display: Magnum XL LCD.
Fail Safe Reset.
Water Resistant: 30M (100ft.).
Colors: 10.
Stopwatches: Pro Survivor Series
Splits Display and Function:
Splits Action:
Clock Features:
Miscellaneous Functions and Features:
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES Water Gauge, Automatic, 1/2 In, MNPT (2345000)
- B&K PRECISION DC Power Supply, Triple Output, 0 to 30VDC (1670A)
- WINTERS Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Silver (PFQ902-DRY-25FF)
- DWYER INSTRUMENTS Double Sight Flow Indicator, 316 SS, 1In (SFI-300SS-1)
- ACCUSPLIT Accusplit A601XG Pro Survivor Stopwatch with Green Case (A601XG)
- ACCUSPLIT Accusplit AX725R Professional Dual Line 16 Memory Pro Stopwatch with Red Case (AX725R)
- ACCUSPLIT Accusplit AX705 AX Pro Series Stopwatch (AX705)
- ACCUSPLIT Accusplit AX625 Pro Series Stopwatch (AX625)
- TRACEABLE Stopwatch, Traceable, Digital NIST (1043)
- REED INSTRUMENTS Digital Stopwatch (SW600)
- CONTROL CO Control Co Calibration Of Stopwatch (1045)
- Accusplit Stopwatches