Shop All Activity & Classroom Tables
Accusplit
Accusplit 1596687 AX2720MV Activity Tracker Pedometer
Mfr # 1596687
Zoro # G104087133
product price: $52.69
/ea
$52.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accusplit
- MFR # 1596687
- Zoro # G104087133
- UPC # 93866327381
- Country of Origin Taiwan, Province of China
- Category Activity & Classroom Tables
Description
Health care has gained a lot more importance than it ever had. People are resorting to anything and everything in order to stay healthy. Monitoring health personally has become easier with our wide range of Health Care Products. Browse through our extensive collection of healthcare products which are safe and reliable.
The AX2720MV offers a step counter up to 1,000,000 steps. The automatic activity timer counts up to 100 hours. It accurately counts your steps at every angle and tilt. Features up to 5 years of battery power.
Features- Ultra thin and discreetly attaches to your clothing
- Initiates "sleep mode" after 5 minutes of inactivity
- Features large, easy to read digits
- 1 Pedometer
- Color: Black
- Grade Level: Not Specified
- Selling UOM: Each
- Certifications: Not Applicable
- Safety: No Choking Hazard
- Allergens: Contains No Allergens
- Caloric Expenditure: No
- MVPA: No
- Step Count: Yes
- Total Exercise Time: No
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLARO Umbrella Stand, 12 Umbrellas, Finish: Satin Brass (1690BE)
- DESIGNS OF DISTINCTION Decorative Aluminum Strap - .75" W x 72" L, Satin Brass (01STRAP7572SB1)
- ZORO SELECT 24" Analog Quartz Wall Clock, Black (6NN67)
- ALATERRE FURNITURE Bethel Acacia Wood 31"W Shoe Cubbie Cabinet (ANTR1530)
- CORRELL Library Tables (TFL) (LR3072TF-15)
- FLASH FURNITURE Round Activity Table, 48" X 48" X 25.125", Laminate Top, Grey (XU-A48-RND-GY-T-P-GG)
- FLASH FURNITURE Gray Kids Solid Hardwood 3 PC Table & Chair Set (TW-WTCS-1001-GRY-GG)
- FLASH FURNITURE Round Activity Table, 45 X 45 X 23.75, Plastic, Steel Top, Red (YU-YCX-005-2-ROUND-TBL-RED-GG)
- FLASH FURNITURE 24" X 24" X 20.25", Vinyl Top, Black (JB-TABLE-BK-GG)
- FLASH FURNITURE Round Activity Table, 48 X 48 X 30.125, Chrome, Laminate, Particleboard, Steel Top, Grey (XU-A48-RND-GY-T-A-GG)
- NATIONAL PUBLIC SEATING Rectangle Height Adjust Science Lab Table, 30" x 60, 30" X 60" X 22.25-37.25", Black (SLT3-3060P)
- Accusplit Office & School Tables