Shop All Stopwatches
Accusplit
Accusplit 025206 Tally Counter
Mfr # 25206
Zoro # G304143905
$36.15
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
- Brand Accusplit
- MFR # 25206
- Zoro # G304143905
- Country of Origin China
- Category Stopwatches
Description
Accusplit Tally Counter designed for ticket-takers or other tallying needs perfectly fits in the palm of your hand with easy thumb button access. Hand-held counter with a beautiful chrome finished metallic construction is quite useful and attractive. It can be used to count the laps or the runners or the repetitions of an exercise. Tally counter featuring a secure finger-loop is a perfect backup and it easily resets back to zero with the twist of the knob.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
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
- ASHCROFT Digital Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Plastic, Black (452074SD02L600BL)
- UEI TEST INSTRUMENTS Dual Differential Input Manometer, 9V (EM152)
- PIC GAUGES Pressure Gauge, 0 to 30 psi, 1/8 in MNPT, Stainless Steel, Silver (201L-208C)
- EXTECH Clamp Meter, LCD, 400 A, 1.2 in (30 mm) Jaw Capacity, CAT III 600V Safety Rating (MA443-NIST)
- ACCUSPLIT Accusplit A601XG Pro Survivor Stopwatch with Green Case (A601XG)
- ACCUSPLIT Accusplit AX625 Pro Series Stopwatch (AX625)
- ACCUSPLIT Accusplit A601XCH Pro Survivor Stopwatch with Cherry Case (A601XCH)
- ACCUSPLIT Accusplit AX725R Professional Dual Line 16 Memory Pro Stopwatch with Red Case (AX725R)
- ACCUSPLIT Accusplit AX705 AX Pro Series Stopwatch (AX705)
- EXTECH Heat Index Stopwatch, Relative Humidity (HW30)
- SPER SCIENTIFIC Stopwatch Timer Red (810025R)
- Accusplit Stopwatches