Shop All Drawer Slides
Accuride
Drawer Slide, Side Mount, Full, Soft Close, PK2, 3/4"W
Mfr # C 3600-28D
Zoro # G3258595
product price: $151.99
/pk 2, $76.00/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Type Conventional
- Mounting Type Side
- Glide Mechanism Ball Bearing
- Finish zinc plated
- Extension Type Full
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuride
- MFR # C 3600-28D
- Zoro # G3258595
- Country of Origin Mexico
- Category Drawer Slides
Dimensions
Closed Length | 28 in |
Travel Length | 28 in |
Screw Size | #10-32 |
Height | 2 3/32 in |
Extended Length | 56 in |
Width | 3/4 in |
Details
Item | Drawer Slide |
Closure Type | Conventional |
Mounting Type | Side |
Glide Mechanism | Ball Bearing |
Finish | zinc plated |
Extension Type | Full |
Disconnect Method | Non Disconnect |
Side Mount Load Cap. per Pair | 182 lb |
Side Space | .75+.030/-.008 in |
Detent Type | Hold-in |
Screw Type | Slotted Pan Head and Flat Head |
Color | Silver |
Load Capacity | 182 lb |
Hardware | Not included |
Material | Steel |
Description
Drawer Slide, Closure Type Conventional, Mounting Type Side, Glide Mechanism Ball Bearing, Finish Zinc Plated, Extension Type Full, Disconnect Method Non Disconnect, Closed Length 28 in, Travel Length 28 in, Side Mount Load Cap. per Pair 182 lb, Load Capacity 182 lb, Side Space .75+.030/-.008 in, Extended Length 56 in, Detent Type Hold-In, Material Steel, Silver, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN ESTATE Passage Latches Oil Rubbed Bronze (5510.102)
- KWIKSET Kwikset: 660 Single Cylinder Deadbolt with Smartkey Technology / Satin Chrom (KWS-660-26D-SMT)
- MIDWEST FASTENER 3/4" Black Nylon Plastic Flush Head Hole Plugs 8PK (69472)
- KABA ILCORP GM Transponder Key (B111-PT)
- ACCURIDE Drawer Slide, Bracket Mount, Soft Close, PK2, 1/2"W (C 301 -2590-20D)
- ACCURIDE Drawer Slide, Bracket, Over Travel, Soft Close, PK2, 1/2"W (C 301 -2590-22D)
- ACCURIDE Drawer Slide, Side/Bracket Mount, Full, Soft Close, PK2, 1/2"W (C 3832-E28D)
- ACCURIDE Drawer Slide, Bracket/Hard Mount, 3/4 Ext., PK2, 1/2"W (C 3307-24D)
- ACCURIDE 20 Heavy Duty Full Extension Slide LockIn And LockOut (C 9308-20-R)
- ACCURIDE Drawer Slide, Side Mount, Full, Soft Close, PK2, 3/4"W (C 3600-14D)
- DENDESIGNS Knape & Vogt 24 In. Soft-Close Full Extension Drawer Slides - Anochrome (DE2585334)
- Accuride Drawer Slides