Shop All Drawer Slides
Accuride
Drawer Slide, Side Mount, Full, Soft Close, PK2, 3/4"W
Mfr # C 3600-24D
Zoro # G2593157
original price:
$273.06
49% off
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Type Conventional
- Mounting Type Side
- Glide Mechanism Ball Bearing
- Finish zinc plated
- Extension Type Full
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Accuride
- MFR # C 3600-24D
- Zoro # G2593157
- Country of Origin Mexico
- Category Drawer Slides
Dimensions
Closed Length | 24 in |
Travel Length | 24 in |
Width | 3/4 in |
Height | 2 3/32 in |
Screw Size | #10-32 |
Extended Length | 48 in |
Details
Item | Drawer Slide |
Closure Type | Conventional |
Mounting Type | Side |
Glide Mechanism | Ball Bearing |
Finish | zinc plated |
Extension Type | Full |
Disconnect Method | Non Disconnect |
Side Mount Load Cap. per Pair | 220 lb |
Detent Type | Hold-in |
Color | Silver |
Side Space | .75+.030/-.006 in |
Screw Type | Slotted Pan Head and Flat Head |
Hardware | Not included |
Material | Steel |
Load Capacity | 220 lb |
Description
Drawer Slide, Closure Type Conventional, Mounting Type Side, Glide Mechanism Ball Bearing, Finish Zinc Plated, Extension Type Full, Disconnect Method Non Disconnect, Closed Length 24 in, Travel Length 24 in, Side Mount Load Cap. per Pair 220 lb, Load Capacity 220 lb, Side Space .75+.030/-.006 in, Extended Length 48 in, Detent Type Hold-In, Material Steel, Silver, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Greecian White Arabesque SAMPLE Polished Marble Mosaic Floor And Wall Tile (ZOR-MD-0440-SAM)
- CHAMBERLAIN Opener Dr Evo Ac Chn Drive Med (C2405)
- ARMSTRONG WORLD INDUSTRIES Cirrus Ceiling Tile, 24 in W x 24 in L, Beveled Tegular, 9/16 in Grid Size, 12 PK (590B)
- STRYBUC Push Button Latch Set Black (17-71)
- ACCURIDE Drawer Slide, Bracket/Hard Mount, 3/4 Ext., PK2, 1/2"W (C 3307-24D)
- ACCURIDE 16 Heavy Duty Lock In And Lock Out Drawer Slide (C 9328-16-R)
- ACCURIDE 48 Left Hand Heavy Duty Full Extension Slide LockIn And LockOut (C 9308-48-L)
- ACCURIDE Drawer Slide, Bracket/Hard Mount, 3/4 Ext., PK2, 1/2"W (C 3307-22D)
- ACCURIDE Drawer Slide, Side/Bracket Mount, Full, Soft Close, PK2, 1/2"W (C 3832-E12D)
- ACCURIDE 28 Left Hand Heavy Duty Full Extension Slide LockIn And LockOut (C 9308-28-L)
- BLUM Standard Left Hand Locking Device for 763/769 Movento Slides (T51.7601LI)
- Accuride Drawer Slides