Shop All Drawer Slides
Accuride
Drawer Slide, Side Mount, Full, Soft Close, PK2, 3/4"W
Mfr # C 3600-14D
Zoro # G2932754
product price: $107.99
/pk 2, $54.00/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Type Conventional
- Mounting Type Side
- Glide Mechanism Ball Bearing
- Finish zinc plated
- Extension Type Full
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuride
- MFR # C 3600-14D
- Zoro # G2932754
- Country of Origin Mexico
- Category Drawer Slides
Dimensions
Closed Length | 14 in |
Travel Length | 14 in |
Width | 3/4 in |
Screw Size | #10-32 |
Height | 2 3/32 in |
Extended Length | 28 in |
Details
Item | Drawer Slide |
Closure Type | Conventional |
Mounting Type | Side |
Glide Mechanism | Ball Bearing |
Finish | zinc plated |
Extension Type | Full |
Disconnect Method | Non Disconnect |
Side Mount Load Cap. per Pair | 267 lb |
Load Capacity | 267 lb |
Detent Type | Hold-in |
Side Space | .75+.030/-.001 in |
Material | Steel |
Color | Silver |
Hardware | Not included |
Screw Type | Slotted Pan Head and Flat Head |
Description
Drawer Slide, Closure Type Conventional, Mounting Type Side, Glide Mechanism Ball Bearing, Finish Zinc Plated, Extension Type Full, Disconnect Method Non Disconnect, Closed Length 14 in, Travel Length 14 in, Side Mount Load Cap. per Pair 267 lb, Load Capacity 267 lb, Side Space .75+.030/-.001 in, Extended Length 28 in, Detent Type Hold-In, Material Steel, Silver, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE Polished CP Adj Strike For W19 Series Wa (W19-Y002)
- PRIME-LINE Black Sliding Door Handle Set (MP1058)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Boron Shackle, 29/32 in W (7040NKA)
- MTD Spring-Torsion (732-04225)
- ACCURIDE Drawer Slide, Side/Bracket Mount, Full, Soft Close, PK2, 1/2"W (C 3832-E10D)
- ACCURIDE Drawer Slide, Bracket/Hard Mount, 3/4 Ext., PK2, 1/2"W (C 3307-24D)
- ACCURIDE Drawer Slide, Side/Bracket Mount, Full, Soft Close, PK2, 1/2"W (C 3832-E16-DOD)
- ACCURIDE Drawer Slide, Side Mount, Full, Soft Close, PK2, 3/4"W (C 3600-28D)
- ACCURIDE Drawer Slide, Side/Bracket Mount, Full, Soft Close, PK2, 1/2"W (C 3832-E16D)
- ACCURIDE Drawer Slide, Side Mount, 3/4 Ext., Soft Close, PK2, 1/2"W (C 204 -A20-LRD)
- ACCURIDE Drawer Slide, Side/Bracket Mount, Full, Soft Close, PK2, 1/2"W (C 3832-E18D)
- Accuride Drawer Slides