Shop All Drawer Slides
Accuride
Drawer Slide, Side Mount, Full, Soft Close, PK2, 3/4"W
Mfr # C 3600-12D
Zoro # G2623537
Free Shipping & Returns
$96.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Type Conventional
- Mounting Type Side
- Glide Mechanism Ball Bearing
- Finish zinc plated
- Extension Type Full
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Accuride
- MFR # C 3600-12D
- Zoro # G2623537
- Country of Origin Mexico
- Category Drawer Slides
Dimensions
Closed Length | 12 in |
Travel Length | 12 in |
Screw Size | #10-32 |
Height | 2 3/32 in |
Width | 3/4 in |
Extended Length | 24 in |
Details
Item | Drawer Slide |
Closure Type | Conventional |
Mounting Type | Side |
Glide Mechanism | Ball Bearing |
Finish | zinc plated |
Extension Type | Full |
Disconnect Method | Non Disconnect |
Side Mount Load Cap. per Pair | 273 lb |
Color | Silver |
Side Space | .75+.030/-.000 in |
Detent Type | Hold-in |
Hardware | Not included |
Load Capacity | 273 lb |
Screw Type | Slotted Pan Head and Flat Head |
Material | Steel |
Description
Drawer Slide, Closure Type Conventional, Mounting Type Side, Glide Mechanism Ball Bearing, Finish Zinc Plated, Extension Type Full, Disconnect Method Non Disconnect, Closed Length 12 in, Travel Length 12 in, Side Mount Load Cap. per Pair 273 lb, Load Capacity 273 lb, Side Space .75+.030/-.000 in, Extended Length 24 in, Detent Type Hold-In, Material Steel, Silver, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNA-LIFT Electric 4 Post Hydraulic Lift Kit, Load Cap. 1000 lb. (4E-D1A-12-S)
- NATIONAL MFG/SPECTRUM BRANDS HHI 5 SS HD Barrel Bolt (N342-477)
- ACROVYN Wall Covering, 48" H, 120" L, 3/64" Thick (WC40410NP933N)
- HAGER Prime Coat Shim 337A (023347)
- ACCURIDE Drawer Slide, Side/Hard Mount, 3/4 Ext., Conv., PK2, 1/2"W (SS2028-18P)
- ACCURIDE 20 Heavy Duty Full Extension Slide LockIn And LockOut (C 9308-20-R)
- ACCURIDE Drawer Slide, Side Mount, Full, Soft Close, PK2, 3/4"W (C 3600-24D)
- ACCURIDE Drawer Slide, Side Mount, 3/4 Ext., Soft Close, PK2, 1/2"W (C 204 -A18-LRD)
- ACCURIDE Drawer Slide, Side/Hard Mount, Over Travel, Conv., PK2, 1/2"W (SS5321-18P)
- ACCURIDE Drawer Slide, Side Mount, 3/4 Ext., Soft Close, PK2, 1/2"W (C 204 -A14-LRD)
- PRIME-LINE Drawer Track Guide Kit, 1-1/8 in., Plastic, Green 2 Pack (R 7085)
- Accuride Drawer Slides