Shop All Drawer Slides
Accuride
Drawer Slide, Side Mount, 3/4 Ext., Soft Close, PK2, 1/2"W
Mfr # C 2109-20D
Zoro # G2821287
product price: $39.95
/pk 2, $19.98/ea
$39.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Type Conventional
- Mounting Type Side
- Glide Mechanism Ball Bearing
- Finish zinc plated
- Extension Type 3/4 Extension
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuride
- MFR # C 2109-20D
- Zoro # G2821287
- Country of Origin Mexico
- Category Drawer Slides
Dimensions
Closed Length | 19.69 in |
Travel Length | 14 51/64 in |
Height | 1 13/16 in |
Screw Size | #8 |
Width | 1/2 in |
Extended Length | 34.48 in |
Details
Item | Drawer Slide |
Closure Type | Conventional |
Mounting Type | Side |
Glide Mechanism | Ball Bearing |
Finish | zinc plated |
Extension Type | 3/4 Extension |
Disconnect Method | Lever |
Side Mount Load Cap. per Pair | 75 lb |
Color | Silver |
Material | Steel |
Detent Type | Hold-In, Hold-Open |
Load Capacity | 75 lb |
Hardware | Not included |
Screw Type | Pan Head |
Side Space | 1/2 + 21/32 in |
Description
Drawer Slide, Closure Type Conventional, Mounting Type Side, Glide Mechanism Ball Bearing, Finish Zinc Plated, Extension Type 3/4 Extension, Disconnect Method Lever, Closed Length 19.69 in, Travel Length 14 51/64 in, Side Mount Load Cap. per Pair 75 lb, Load Capacity 75 lb, Side Space 1/2 + 21/32 in, Extended Length 34.48 in, Detent Type Hold-In, Hold-Open, Material Steel, Silver, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON CO Manual Hydraulic 1600BC Series Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (1603BC 689)
- MONROE PMP Pull Handle, SS, 8 In. H, Natural, Threaded Holes (PH-0136)
- DTC 10in Standard Full Extension Zinc Side Mount Ball Bearing Drawer Slide - 100 Lbs Weight Rating (45.96.10-D)
- PRIME-LINE Black Push Button Latch with Tie Down (K 5071)
- ACCURIDE Drawer Slide, Rail Mount, Full, Soft Close, PK2, 1/2"W (C 2632-8D)
- ACCURIDE Drawer Slide, Side Mount, Full, Soft Close, PK2, 3/4"W (C 3600-24D)
- ACCURIDE Drawer Slide, Bracket/Hard Mount, 3/4 Ext., PK2, 1/2"W (C 3307-20D)
- ACCURIDE Drawer Slide, Bracket Mount, Soft Close, PK2, 1/2"W (C 301 -2590-20D)
- ACCURIDE Drawer Slide, Side Mount, Full, Soft Close, PK2, 3/4"W (C 3600-20D)
- ACCURIDE Drawer Slide, Side Mount, 3/4 Ext., Soft Close, PK2, 1/2"W (C 2109-16D)
- HARDWARE RESOURCES 18" Deepx3-1/2"High DURA-CLOSE Metal Drawer Box System, incorporates USE58-500 Series Undermount (MDB500-089-18GR)
- Accuride Drawer Slides