Shop All Drawer Slides
Accuride
Drawer Slide, Side, Flat/Bracket Mount, Soft Close, PK2, 1/2"W
Mfr # C 9301-E36D
Zoro # G3010341
product price: $265.99
/pk 2, $133.00/ea
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Type Conventional
- Mounting Type Side, Flat or Bracket
- Glide Mechanism Ball Bearing
- Finish zinc plated
- Extension Type Full
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuride
- MFR # C 9301-E36D
- Zoro # G3010341
- Country of Origin Mexico
- Category Drawer Slides
Dimensions
Closed Length | 36 in |
Travel Length | 36 in |
Extended Length | 72 in |
Height | 1 13/16 in |
Width | 1/2 in |
Screw Size | #8 |
Details
Item | Drawer Slide |
Closure Type | Conventional |
Mounting Type | Side, Flat or Bracket |
Glide Mechanism | Ball Bearing |
Finish | zinc plated |
Extension Type | Full |
Disconnect Method | Non Disconnect |
Side Mount Load Cap. per Pair | 500 lb |
Screw Type | Pan Head |
Hardware | Not included |
Flat Mount Load Cap. per Pair | 150 lb |
Side Space | .75 (+.031, -.000) in |
Vehicle Mount Load Cap. per Pair | 300 lb |
Material | Steel |
Color | Silver |
Load Capacity | 600 lb |
Description
Drawer Slide, Closure Type Conventional, Mounting Type Bracket, Flat, Side, Glide Mechanism Ball Bearing, Finish Zinc Plated, Extension Type Full, Disconnect Method Non Disconnect, Closed Length 36 in, Travel Length 36 in, Side Mount Load Cap. per Pair 500 lb, Vehicle Mount Load Cap. per Pair 300 lb, Flat Mount Load Cap. per Pair 150 lb, Load Capacity 600 lb, Side Space .75 (+.031, -.000) in, Extended Length 72 in, Material Steel, Silver, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KARP Accoustical Access Door, STC Keyed Latch Accoustical Prime 18x18 (STC1818CLK)
- FALCON Escutcheon Pull w/Lock and Thumbpiece (512TP SP313)
- ZORO SELECT Bolt, Barrel, 4 In L (4PB98)
- CODEL DOORS 24" x 80" Primed 3-Panel Craftsman III Molded Hollow Core Bifold Door and Hardware (2068MHCCRABF)
- ACCURIDE Drawer Slide, Side/Bracket Mount, Full, Soft Close, PK2, 1/2"W (C 3832-E16-DOD)
- ACCURIDE 48 Right Hand Heavy Duty Full Extension Slide LockIn And LockOut (C 9308-48-R)
- ACCURIDE Drawer Slide, Side/Bracket Mount, Full, Soft Close, PK2, 1/2"W (C 3832-E16SCD)
- ACCURIDE Drawer Slide, Side/Bracket Mount, Full, Soft Close, PK2, 1/2"W (C 3832-E10D)
- ACCURIDE Drawer Slide, Side Mount, Full, Soft Close, PK2, 3/4"W (C 3600-18D)
- ACCURIDE Drawer Slide, Side Mount, Full, Soft Close, PK2, 3/4"W (C 3600-24D)
- BLUM Inset Right Hand Locking Device for 563/569 Tandem Slides (T51.1901.PS R)
- Accuride Drawer Slides