Shop All Drawer Slides
Accuride
Drawer Slide, Side, Flat/Bracket Mount, Soft Close, PK2, 1/2"W
Mfr # C 9301-E18D
Zoro # G3189164
product price: $154.99
/pk 2, $77.50/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Type Conventional
- Mounting Type Side, Flat or Bracket
- Glide Mechanism Ball Bearing
- Finish zinc plated
- Extension Type Full
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuride
- MFR # C 9301-E18D
- Zoro # G3189164
- Country of Origin Mexico
- Category Drawer Slides
Dimensions
Closed Length | 18 in |
Travel Length | 18 in |
Width | 1/2 in |
Height | 1 13/16 in |
Screw Size | #8 |
Extended Length | 36 in |
Details
Item | Drawer Slide |
Closure Type | Conventional |
Mounting Type | Side, Flat or Bracket |
Glide Mechanism | Ball Bearing |
Finish | zinc plated |
Extension Type | Full |
Disconnect Method | Non Disconnect |
Side Mount Load Cap. per Pair | 500 lb |
Load Capacity | 600 lb |
Flat Mount Load Cap. per Pair | 150 lb |
Side Space | .75 (+.031, -.000) in |
Screw Type | Pan Head |
Vehicle Mount Load Cap. per Pair | 300 lb |
Color | Silver |
Material | Steel |
Hardware | Not included |
Description
Drawer Slide, Closure Type Conventional, Mounting Type Bracket, Flat, Side, Glide Mechanism Ball Bearing, Finish Zinc Plated, Extension Type Full, Disconnect Method Non Disconnect, Closed Length 18 in, Travel Length 18 in, Side Mount Load Cap. per Pair 500 lb, Vehicle Mount Load Cap. per Pair 300 lb, Flat Mount Load Cap. per Pair 150 lb, Load Capacity 600 lb, Side Space .75 (+.031, -.000) in, Extended Length 36 in, Material Steel, Silver, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LLB LLB: LockMonkey: Set of 4 Replacement Shims w/ Case (MK241) (LOCK MONKEY) (MNK-MK241)
- LORELL Nail-in Chair Glides, 16PK (LLR49327)
- WRS 15" Amesbury Series 400 5/8" Channel Block&Tackle -Stamp 1430 (05-40014-3)
- L E JOHNSON 48" By Dr Hdw Set (1166G482)
- ACCURIDE Drawer Slide, Side Mount, 3/4 Ext., Soft Close, PK2, 1/2"W (C 204 -A12-LRD)
- ACCURIDE Drawer Slide, Side Mount, 3/4 Ext., Soft Close, PK2, 1/2"W (C 204 -A20-LRD)
- ACCURIDE Drawer Slide, Bracket/Hard Mount, 3/4 Ext., PK2, 1/2"W (C 3307-18D)
- ACCURIDE Drawer Slide, Side Mount, Full, Soft Close, PK2, 3/4"W (C 3600-22D)
- ACCURIDE Drawer Slide, Bracket/Hard Mount, 3/4 Ext., PK2, 1/2"W (C 3307-22D)
- ACCURIDE Drawer Slide, Side Mount, 3/4 Ext., Soft Close, PK2, 1/2"W (C 2109-18D)
- HARDWARE RESOURCES 26"Heavy Duty 100 lb Full Extension Side Mount Ball Bearing Slides (303FU26)
- Accuride Drawer Slides