Shop All Drawer Slides
Accuride
Drawer Slide, Rail Mount, Full, Soft Close, PK2, 1/2"W
Mfr # C 2632-10D
Zoro # G3279507
original price:
$50.09
15% off
new price: $42.49
/pk 2, $21.25/ea
$42.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Type Conventional
- Mounting Type Rail Mount
- Glide Mechanism Ball Bearing
- Finish zinc plated
- Extension Type Full
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuride
- MFR # C 2632-10D
- Zoro # G3279507
- Country of Origin Mexico
- Category Drawer Slides
Dimensions
Closed Length | 10 in |
Travel Length | 10 in |
Width | 1/2 in |
Height | 1 13/16 in |
Screw Size | #8 |
Extended Length | 20 in |
Details
Item | Drawer Slide |
Closure Type | Conventional |
Mounting Type | Rail Mount |
Glide Mechanism | Ball Bearing |
Finish | zinc plated |
Extension Type | Full |
Disconnect Method | Handed Rail Lift-Off |
Side Mount Load Cap. per Pair | 76 lb |
Hardware | Not included |
Load Capacity | 76 lb |
Material | Steel |
Detent Type | Hold-in |
Color | Silver |
Side Space | 1/2 in |
Screw Type | Truss Head |
Description
Drawer Slide, Closure Type Conventional, Mounting Type Rail Mount, Glide Mechanism Ball Bearing, Finish Zinc Plated, Extension Type Full, Disconnect Method Handed Rail Lift-Off, Closed Length 10 in, Travel Length 10 in, Side Mount Load Cap. per Pair 76 lb, Load Capacity 76 lb, Side Space 1/2 in, Extended Length 20 in, Detent Type Hold-In, Material Steel, Silver, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 112, Viton, 0.1 In., PK50 (U38875.009.0050)
- PRIMELINE TOOLS 9 in., White Diecast, Casement Operator, Left Hand, Teardrop Type (Single Pack) (H 3708)
- BALDWIN ESTATE Entry Handlesets Oil Rubbed Bronze (6560.102.ENTR)
- MONROE PMP 2" W x 72" H Mill Continuous Hinge (CC26020072GA)
- ACCURIDE 16 Heavy Duty Lock In And Lock Out Drawer Slide (C 9328-16-R)
- ACCURIDE Drawer Slide, Side Mount, Full, Soft Close, PK2, 3/4"W (C 3600-28D)
- ACCURIDE 48 Left Hand Heavy Duty Full Extension Slide LockIn And LockOut (C 9308-48-L)
- ACCURIDE Drawer Slide, Side/Hard Mount, Over Travel, Conv., PK2, 1/2"W (SS5321-18P)
- ACCURIDE Drawer Slide, Side/Bracket Mount, Full, Soft Close, PK2, 1/2"W (C 3832-E18D)
- ACCURIDE Drawer Slide, Side Mount, Full, Soft Close, PK2, 3/4"W (C 3600-20D)
- PRIMELINE TOOLS Drawer Track Center Roller (2 Pack) (MP7257)
- Accuride Drawer Slides