Shop All Drawer Slides
Accuride
Drawer Slide, Bracket, Over Travel, Soft Close, PK2, 1/2"W
Mfr # C 301 -2590-18D
Zoro # G3032172
original price:
$215.55
35% off
new price: $139.99
/pk 2, $70.00/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Type Conventional
- Mounting Type Bracket
- Glide Mechanism Ball Bearing
- Finish zinc plated
- Extension Type Over Travel without Disconnect
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuride
- MFR # C 301 -2590-18D
- Zoro # G3032172
- Country of Origin Mexico
- Category Drawer Slides
Dimensions
Closed Length | 18 in |
Travel Length | 18 53/64 in |
Height | 1 13/16 in |
Width | 1/2 in |
Extended Length | 36.83 in |
Screw Size | #8 |
Details
Item | Drawer Slide |
Closure Type | Conventional |
Mounting Type | Bracket |
Glide Mechanism | Ball Bearing |
Finish | zinc plated |
Extension Type | Over Travel without Disconnect |
Disconnect Method | Non Disconnect |
Side Mount Load Cap. per Pair | 130 lb |
Side Space | .75 Slide, 2.25 in |
Hardware | Not included |
Over Travel Distance | 83 in |
Material | Steel |
Load Capacity | 130 lb |
Color | Silver |
Detent Type | Hold-in |
Screw Type | Pan Head |
Description
Drawer Slide, Closure Type Conventional, Mounting Type Bracket, Glide Mechanism Ball Bearing, Finish Zinc Plated, Extension Type Over Travel without Disconnect, Disconnect Method Non Disconnect, Closed Length 18 in, Travel Length 18 53/64 in, Side Mount Load Cap. per Pair 130 lb, Load Capacity 130 lb, Side Space .75 Slide, 2.25 in, Extended Length 36.83 in, Over Travel Distance 83 in, Detent Type Hold-In, Material Steel, Silver, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAJOR Major: Major Mfg - LMB-03 - Universal Locking Mount Bracket For Hollow Metal or Aluminum Doors (MJR-LMB-03)
- RICHELIEU HARDWARE 4-1/4 in. (108 mm) Center-to-Center Brushed Nickel Steel Contemporary Drawer Pull (BP305108195)
- EKENA MILLWORK Legacy Architectural Grade PVC Bracket, 5/8"W X 14"D X 14"H (BKTP01X14X14LE)
- E-TRACK Chainsaw Bracket (9PT99-A)
- ACCURIDE Drawer Slide, Side Mount, 3/4 Ext., Soft Close, PK2, 1/2"W (C 2109-20D)
- ACCURIDE Drawer Slide, Bracket/Hard Mount, 3/4 Ext., PK2, 1/2"W (C 3307-22D)
- ACCURIDE Drawer Slide, Side, Flat/Bracket Mount, Soft Close, PK2, 1/2"W (C 9301-E18D)
- ACCURIDE Drawer Slide, Side, Flat/Bracket Mount, Soft Close, PK2, 1/2"W (C 9301-E24D)
- ACCURIDE Drawer Slide, Rail Mount, Full, Soft Close, PK2, 1/2"W (C 2632-10D)
- ACCURIDE Drawer Slide, Side/Bracket Mount, Full, Soft Close, PK2, 1/2"W (C 3832-E18D)
- ANVIL MARK 22-5/8 in. Galvanized Steel Mono-Rail Drawer Track Guide Slide Kit (MP7137)
- Accuride Drawer Slides