Shop All Drawer Slides
Accuride
Drawer Slide, Bracket Mount, 3/4 Ext., Soft Close, PK2, 1/2"W
Mfr # C 2907-24D
Zoro # G3482823
product price: $159.99
/pk 2, $80.00/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Type Conventional
- Mounting Type Bracket
- Glide Mechanism Ball Bearing
- Finish zinc plated
- Extension Type 3/4 Extension
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuride
- MFR # C 2907-24D
- Zoro # G3482823
- Country of Origin China
- Category Drawer Slides
Dimensions
Closed Length | 24 in |
Travel Length | 26 in |
Screw Size | #10-32, #8, #8-32 |
Width | 1/2 in |
Extended Length | 50 in |
Height | 1 13/16 in |
Details
Item | Drawer Slide |
Closure Type | Conventional |
Mounting Type | Bracket |
Glide Mechanism | Ball Bearing |
Finish | zinc plated |
Extension Type | 3/4 Extension |
Disconnect Method | Lever |
Side Mount Load Cap. per Pair | 115 lb |
Side Space | 0.38 +/-0.030 in |
Hardware | Not included |
Over Travel Distance | 2 in |
Detent Type | Hold-in |
Load Capacity | 115 lb |
Material | Steel |
Screw Type | Pan Head |
Color | Silver |
Description
Drawer Slide, Closure Type Conventional, Mounting Type Bracket, Glide Mechanism Ball Bearing, Finish Zinc Plated, Extension Type 3/4 Extension, Disconnect Method Lever, Closed Length 24 in, Travel Length 26 in, Side Mount Load Cap. per Pair 115 lb, Load Capacity 115 lb, Side Space 0.38 +/-0.030 in, Extended Length 50 in, Over Travel Distance 2 in, Detent Type Hold-In, Material Steel, Silver, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LCN Manual LCN 1460 Surface Mounted Closer Interior and Exterior (1461HAL)
- IVES Door Push Plate, Stainless Steel, 16"L x 4"W, 0.050" Proj. (8200 US32D 4X16)
- RANDALL 4' Gold Anodized Aluminum Brush Door Sweep For Gap Up To 1 1/2" (4 FT BS-220-G)
- ARMSTRONG FLOORING Wall Base, Ebony, 4 ft x 48", PK30 (FPR41EB018)
- ACCURIDE Drawer Slide, Side/Hard Mount, 3/4 Ext., Conv., PK2, 1/2"W (SS2028-18P)
- ACCURIDE Drawer Slide, Side/Bracket Mount, Full, Soft Close, PK2, 1/2"W (C 3832-E16D)
- ACCURIDE Drawer Slide, Side Mount, 3/4 Ext., Soft Close, PK2, 1/2"W (C 2109-18D)
- ACCURIDE Drawer Slide, Bracket/Hard Mount, 3/4 Ext., PK2, 1/2"W (C 3307-18D)
- ACCURIDE Drawer Slide, Bracket/Hard Mount, 3/4 Ext., PK2, 1/2"W (C 3307-26D)
- ACCURIDE Drawer Slide, Rail Mount, Full, Soft Close, PK2, 1/2"W (C 2632-8D)
- GLIDERITE HARDWARE 20 in. Side Mount 70 lb. 35mm Full Extension 1 in. Over Travel Drawer Slide - 2035 (2035-Z-1)
- Accuride Drawer Slides