Shop All Pleated Air Filters
Accumulair
Pleated Air Filter, 24" x 30" x 1", 4 Pack
Mfr # FD24X30_4
Zoro # G1428333
product price: $71.59
/pk 4, $17.90/ea
$71.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Common Applications Remove Pet Dander, Remove Mold Spores, Remove Dust, Remove Bacteria, Remove Micro Organisms, Remove Smoke, Remove Dust Mite, Removes Mildew, Remove Allergens
- Nominal Depth 1 in
- Width 30 in
- Height 24 in
- Type Air Filter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accumulair
- MFR # FD24X30_4
- Zoro # G1428333
- UPC # 844359079894
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Nominal Depth | 1 in |
Width | 30 in |
Height | 24 in |
Details
Common Applications | Remove Pet Dander, Remove Mold Spores, Remove Dust, Remove Bacteria, Remove Micro Organisms, Remove Smoke, Remove Dust Mite, Removes Mildew, Remove Allergens |
Item | Diamond Air Filter |
Type | Air Filter |
Description
24x30x1 (23.5 x 29.5) Accumulair Diamond 1-Inch Filter (MERV 13). Lasts up to 3 months. MERV 11 Rating. Disposable Pleated HVAC Filter. Electrostatically charged. Made in the USA.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IO HVAC CONTROLS Lead/Lag Controller (IO-LL)
- BRADFORD WHITE 233-46616-00 Integrated (233-46616-)
- HONEYWELL THERMAL SOLUTIONS 116930 24V Replacement Coil For (116930)
- BROAN Complete Fan Assembly (97011224)
- ACCUMULAIR Pleated Air Filter, 15" x 15" x 1", 4 Pack (FB15X15A_4)
- ACCUMULAIR Pleated Air Filter, 21" x 21" x 1", 4 Pack (FD21X21_4)
- ACCUMULAIR Pleated Air Filter, 11.75" x 13.5" x 1", 4 Pack (FB11.75X13.5A_4)
- ACCUMULAIR Pleated Air Filter, 20" x 20" x 2", 6 Pack (FB20X20X2_6)
- ACCUMULAIR Pleated Air Filter, 16" x 22" x 1", 4 Pack (FA16X22A_4)
- ACCUMULAIR Pleated Air Filter, 17" x 22" x 1", 4 Pack (FB17X22_4)
- AIR HANDLER Pleated Air Filter, 24x24x2, MERV 8, High Capacity, Synthetic, 6B923, White (6B923)
- Accumulair Pleated Air Filters