Shop All Pleated Air Filters
Accumulair
Pleated Air Filter, 24" x 24" x 1", 4 Pack
Mfr # FD24X24_4
Zoro # G1407087
product price: $78.69
/pk 4, $19.67/ea
Free Shipping & Returns
$78.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Common Applications Remove Bacteria, Remove Mold Spores, Remove Dust, Remove Micro Organisms, Remove Smoke, Remove Dust Mite, Removes Mildew, Remove Pet Dander, Remove Allergens
- Nominal Depth 1 in
- Type Air Filter
- Height 24 in
- Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accumulair
- MFR # FD24X24_4
- Zoro # G1407087
- UPC # 844359079856
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Nominal Depth | 1 in |
Height | 24 in |
Width | 24 in |
Details
Common Applications | Remove Bacteria, Remove Mold Spores, Remove Dust, Remove Micro Organisms, Remove Smoke, Remove Dust Mite, Removes Mildew, Remove Pet Dander, Remove Allergens |
Type | Air Filter |
Item | Diamond Air Filter |
Description
24x24x1 (23.75 x 23.75) Accumulair Diamond 1-Inch Filter (MERV 13). Lasts up to 3 months. MERV 11 Rating. Disposable Pleated HVAC Filter. Electrostatically charged. Made in the USA.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 20x28x1 Synthetic Pleated Air Filter, MERV 7 (21C086)
- ALLEGRO INDUSTRIES Conf. Sp Fan, Axial, 25 ft. Duct (9534-25)
- BELL & GOSSETT Heat Exchanger, Brazed Plate, 350K BTU (BPN410-20 LCA)
- RHEEM Gas Control Thermostat, NG, 6FGV9, 6FGV0 (SP14904A)
- ACCUMULAIR Pleated Air Filter, 8" x 16" x 1", 4 Pack (FB08X16_4)
- ACCUMULAIR Pleated Air Filter, 19" x 23" x 2", 6 Pack (FA19X23X2A_6)
- ACCUMULAIR Pleated Air Filter, 30" x 30" x 1", 4 Pack (FB30X30_4)
- ACCUMULAIR Pleated Air Filter, 22" x 26" x 1", 4 Pack (FB22X26A_4)
- ACCUMULAIR Pleated Air Filter, 16" x 18" x 1", 4 Pack (FD16X18A_4)
- ACCUMULAIR Pleated Air Filter, 17.5" x 27" x 1", 4 Pack (FB17.5X27A_4)
- ILC FILTER 16X20X2 MERV 14 MPR 2800 3 PIECES ACTUAL SIZE 155 X 195 X 175 MADE IN THE USA (WY-0J5Z-4)
- Accumulair Pleated Air Filters