Shop All Pleated Air Filters
Accumulair
Pleated Air Filter, 22" x 22" x 1", 4 Pack
Mfr # FD22X22_4
Zoro # G1419802
product price: $64.15
/pk 4, $16.04/ea
$64.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Common Applications Removes Mildew, Remove Dust Mite, Remove Micro Organisms, Remove Allergens, Remove Smoke, Remove Pet Dander, Remove Mold Spores, Remove Bacteria, Remove Dust
- Nominal Depth 1 in
- Type Air Filter
- Width 22 in
- Height 22 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accumulair
- MFR # FD22X22_4
- Zoro # G1419802
- UPC # 844359079764
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Nominal Depth | 1 in |
Width | 22 in |
Height | 22 in |
Details
Common Applications | Removes Mildew, Remove Dust Mite, Remove Micro Organisms, Remove Allergens, Remove Smoke, Remove Pet Dander, Remove Mold Spores, Remove Bacteria, Remove Dust |
Type | Air Filter |
Item | Diamond Air Filter |
Description
22x22x1 (21.5 x 21.5) Accumulair Diamond 1-Inch Filter (MERV 13). Lasts up to 3 months. MERV 11 Rating. Disposable Pleated HVAC Filter. Electrostatically charged. Made in the USA.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDFAB Round Adjustable Nipple, 5 in Duct Dia, Galvanized Steel, 22 GA, 5 in W, 11-1/4" L, 5 in H (8040207301)
- HONEYWELL Honeywell Flame Sensor C7027A1064, UV Minipeeper, -40 To +215°F Range, 1/2" Conduit Spud (C7027A1064)
- ELMO RIETSCHLE Vacuum Pump, 2 HP, 29.9 In. Hg, 35.0 cfm (VC-50)
- EMERSON FLOW CONTROLS Amc 24Vac Coil Conduit 12Watt (057631)
- ACCUMULAIR Pleated Air Filter, 11.5" x 11.5" x 1", 4 Pack (FB11.5X11.5A_4)
- ACCUMULAIR Pleated Air Filter, 10" x 30" x 2", 6 Pack (FA10X30X2N_6)
- ACCUMULAIR Pleated Air Filter, 19.75" x 21" x 1", 4 Pack (FB19.75X21A_4)
- ACCUMULAIR Pleated Air Filter, 15" x 15" x 1", 4 Pack (FD15X15A_4)
- ACCUMULAIR Pleated Air Filter, 16" x 25" x 1", 4 Pack (FA16X25_4)
- ACCUMULAIR Pleated Air Filter, 18" x 24" x 2", 6 Pack (FB18X24X2_6)
- AIR HANDLER 20 in x 25 in x 5 in Polyester Blend Furnace Air Cleaner Filter, MERV 8 2 PK (36PT04)
- Accumulair Pleated Air Filters