Shop All Pleated Air Filters
Accumulair
Pleated Air Filter, 20" x 25" x 1", 4 Pack
Mfr # FD20X25_4
Zoro # G1421866
product price: $59.99
/pk 4, $15.00/ea
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Common Applications Remove Allergens, Remove Dust, Remove Pet Dander, Remove Mold Spores, Remove Micro Organisms, Remove Bacteria, Remove Smoke, Removes Mildew, Remove Dust Mite
- Nominal Depth 1 in
- Height 20 in
- Width 25 in
- Type Air Filter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accumulair
- MFR # FD20X25_4
- Zoro # G1421866
- UPC # 844359079603
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Nominal Depth | 1 in |
Height | 20 in |
Width | 25 in |
Details
Common Applications | Remove Allergens, Remove Dust, Remove Pet Dander, Remove Mold Spores, Remove Micro Organisms, Remove Bacteria, Remove Smoke, Removes Mildew, Remove Dust Mite |
Item | Diamond Air Filter |
Type | Air Filter |
Description
20x25x1 (19.5 x 24.5) Accumulair Diamond 1-Inch Filter (MERV 13). Lasts up to 3 months. MERV 11 Rating. Disposable Pleated HVAC Filter. Electrostatically charged. Made in the USA.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL Mechanical Manifold Gauge Set, 4-Valve (631CKP)
- NORTEC Cylinder 311, 020, 440-600/3 (1519031)
- ZORO SELECT Evaporative Cooling Pad, 40"W. x 8D. x 29-3/4"H. (4KCA2)
- ANTHONY INTERNATIONAL Torque Master, Reversible (02-10568-0003)
- ACCUMULAIR Pleated Air Filter, 16" x 21" x 2", 6 Pack (FA16X21X2_6)
- ACCUMULAIR Pleated Air Filter, 20" x 22" x 2", 6 Pack (FB20X22X2A_6)
- ACCUMULAIR Pleated Air Filter, 30" x 30" x 1", 4 Pack (FI30X30A_4)
- ACCUMULAIR Pleated Air Filter, 12.5" x 21" x 1", 4 Pack (FI12.5X21A_4)
- ACCUMULAIR Pleated Air Filter, 20" x 23" x 1", 4 Pack (FB20X23_4)
- ACCUMULAIR Pleated Air Filter, 24" x 28" x 2", 6 Pack (FD24X28X2A_6)
- AIR HANDLER Pleated Air Filter, 16x16x2, MERV 8, High Capacity, Synthetic, 6B958, White (6B958)
- Accumulair Pleated Air Filters