Shop All Pleated Air Filters
Accumulair
Pleated Air Filter, 20" x 21.5" x 1", 4 Pack
Mfr # FA20X21.5A_4
Zoro # G1400473
$52.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Common Applications Remove Bacteria, Remove Dust, Remove Mold Spores, Remove Pet Dander, Remove Smoke, Remove Micro Organisms, Remove Allergens, Removes Mildew, Remove Dust Mite
- Nominal Depth 1 in
- Width 21.5 in
- Height 20 in
- Type Air Filter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Accumulair
- MFR # FA20X21.5A_4
- Zoro # G1400473
- UPC # 844359052620
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Nominal Depth | 1 in |
Width | 21.5 in |
Height | 20 in |
Details
Common Applications | Remove Bacteria, Remove Dust, Remove Mold Spores, Remove Pet Dander, Remove Smoke, Remove Micro Organisms, Remove Allergens, Removes Mildew, Remove Dust Mite |
Type | Air Filter |
Item | Platinum Air Filter |
Description
20x21.5x1 (Actual Size) Accumulair Platinum 1-Inch Filter (MERV 11). Lasts up to 3 months. MERV 11 Rating. Disposable Pleated HVAC Filter. Electrostatically charged. Made in the USA.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JB INDUSTRIES Cap Tube, .050 I.D. X .114 O.D. X 11 Ft (TC-50-11)
- IMPERIAL MFG Register Flr Lvrd 4X10In Loak (RG2194)
- HONEYWELL Tl8130A1005 Premier White Line (TL8130A100)
- EXTRACT-ALL Fume Extractor, Portable, 800 cfm (SP-800)
- ACCUMULAIR Pleated Air Filter, 12" x 24" x 2", 6 Pack (FB12X24X2N_6)
- ACCUMULAIR Pleated Air Filter, 16" x 19" x 1", 4 Pack (FO16X19X1_4)
- ACCUMULAIR Pleated Air Filter, 19" x 27" x 1", 4 Pack (FD19X27A_4)
- ACCUMULAIR Pleated Air Filter, 15" x 30" x 2", 6 Pack (FB15X30X2_6)
- ACCUMULAIR Pleated Air Filter, 22" x 24" x 1", 4 Pack (FB22X24_4)
- ACCUMULAIR Pleated Air Filter, 18" x 18" x 1", 4 Pack (FB18X18_4)
- AIR HANDLER Pleated Air Filter, 18x20x4 MERV 8, High Capacity, Synthetic, 1TBE6, White (1TBE6)
- Accumulair Pleated Air Filters