Shop All Pleated Air Filters
Accumulair
Pleated Air Filter, 20" x 21" x 1", 4 Pack
Mfr # FA20X21A_4
Zoro # G1395528
product price: $58.79
/pk 4, $14.70/ea
$58.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Common Applications Remove Mold Spores, Remove Pet Dander, Remove Bacteria, Remove Dust Mite, Remove Allergens, Remove Dust, Remove Smoke, Removes Mildew, Remove Micro Organisms
- Nominal Depth 1 in
- Width 21 in
- Type Air Filter
- Height 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accumulair
- MFR # FA20X21A_4
- Zoro # G1395528
- UPC # 844359052613
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Nominal Depth | 1 in |
Width | 21 in |
Height | 20 in |
Details
Common Applications | Remove Mold Spores, Remove Pet Dander, Remove Bacteria, Remove Dust Mite, Remove Allergens, Remove Dust, Remove Smoke, Removes Mildew, Remove Micro Organisms |
Type | Air Filter |
Item | Platinum Air Filter |
Description
20x21x1 (Actual Size) Accumulair Platinum 1-Inch Filter (MERV 11). Lasts up to 3 months. MERV 11 Rating. Disposable Pleated HVAC Filter. Electrostatically charged. Made in the USA.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC FILTER 6X20X1 MERV 7 MPR 600 6 PIECES ACTUAL SIZE 55 X 195 X 075 MADE IN THE USA FIL (WY-0QZV-0)
- DAYTON 36 in Backdraft Damper / Wall Shutter, 36-1/2 in x 36-1/2 in (4FZK1)
- SUPCO Oval Run Capacitor, CR5X440 (CR5X440)
- QUICK ROOF ROOF SEAM TAPE 3""X25' (BST325)
- ACCUMULAIR Pleated Air Filter, 16" x 32" x 2", 6 Pack (FB16X32X2N_6)
- ACCUMULAIR Pleated Air Filter, 18" x 24" x 2", 6 Pack (FD18X24X2_6)
- ACCUMULAIR Pleated Air Filter, 30" x 32" x 2", 6 Pack (FD30X32X2A_6)
- ACCUMULAIR Pleated Air Filter, 30" x 30" x 1", 4 Pack (FB30X30A_4)
- ACCUMULAIR Pleated Air Filter, 29.5" x 36" x 2", 6 Pack (FA29.5X36X2A_6)
- ACCUMULAIR Pleated Air Filter, 12" x 18" x 2", 6 Pack (FB12X18X2A_6)
- ALL-FILTERS 20x25x5, MERV 10, Pleated HVAC AC Furnace Air Filters Replacement for Ultravation 90-008, 2PK (20255.10AB)
- Accumulair Pleated Air Filters