Shop All Pleated Air Filters
Accumulair
Pleated Air Filter, 19.88" x 21.5" x 1", 4 Pack
Mfr # FA19.88X21.5A_4
Zoro # G1408067
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Common Applications Remove Allergens, Remove Dust Mite, Removes Mildew, Remove Dust, Remove Smoke, Remove Pet Dander, Remove Bacteria, Remove Micro Organisms, Remove Mold Spores
- Nominal Depth 1 in
- Height 19.9 in
- Width 21.5 in
- Type Air Filter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Accumulair
- MFR # FA19.88X21.5A_4
- Zoro # G1408067
- UPC # 886566250802
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Nominal Depth | 1 in |
Height | 19.9 in |
Width | 21.5 in |
Details
Common Applications | Remove Allergens, Remove Dust Mite, Removes Mildew, Remove Dust, Remove Smoke, Remove Pet Dander, Remove Bacteria, Remove Micro Organisms, Remove Mold Spores |
Type | Air Filter |
Item | Platinum Air Filter |
Description
19.88x21.5x1 (Actual Size) Accumulair Platinum 1-Inch Filter (MERV 11). Lasts up to 3 months. MERV 11 Rating. Disposable Pleated HVAC Filter. Electrostatically charged. Made in the USA.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO1 IAQ Junction Box (E219)
- LAU PARTS Fan Blade, 5Bld, 10", 31Deg Cw, La60837001 (60837001)
- DAYTON Upblast Vent, 11-1/4 In, 115/208-230V (7M7T7)
- JOHNSON CONTROLS Pressure Control, Low, 20 In to 100 (P70AB-2C)
- ACCUMULAIR Pleated Air Filter, 24" x 28" x 2", 6 Pack (FB24X28X2A_6)
- ACCUMULAIR Pleated Air Filter, 30" x 32" x 1", 4 Pack (FA30X32A_4)
- ACCUMULAIR Pleated Air Filter, 16" x 24" x 1", 4 Pack (FA16X24_4)
- ACCUMULAIR Pleated Air Filter, 30" x 32" x 2", 6 Pack (FA30X32X2A_6)
- ACCUMULAIR Pleated Air Filter, 18" x 30" x 1", 4 Pack (FD18X30_4)
- ACCUMULAIR Pleated Air Filter, 16" x 16" x 1", 4 Pack (FB16X16_4)
- AIR HANDLER 24x30x1 Synthetic Pleated Air Filter, MERV 8 (3DVL5)
- Accumulair Pleated Air Filters