Shop All Pleated Air Filters
Accumulair
Pleated Air Filter, 18" x 20" x 1", 4 Pack
Mfr # FD18X20_4
Zoro # G1399615
product price: $68.29
/pk 4, $17.07/ea
$68.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Common Applications Removes Mildew, Remove Dust, Remove Allergens, Remove Micro Organisms, Remove Mold Spores, Remove Pet Dander, Remove Dust Mite, Remove Bacteria, Remove Smoke
- Nominal Depth 1 in
- Height 18 in
- Type Air Filter
- Width 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accumulair
- MFR # FD18X20_4
- Zoro # G1399615
- UPC # 844359079313
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Nominal Depth | 1 in |
Height | 18 in |
Width | 20 in |
Details
Common Applications | Removes Mildew, Remove Dust, Remove Allergens, Remove Micro Organisms, Remove Mold Spores, Remove Pet Dander, Remove Dust Mite, Remove Bacteria, Remove Smoke |
Item | Diamond Air Filter |
Type | Air Filter |
Description
18x20x1 (17.5 x 19.5) Accumulair Diamond 1-Inch Filter (MERV 13). Lasts up to 3 months. MERV 11 Rating. Disposable Pleated HVAC Filter. Electrostatically charged. Made in the USA.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEARS Double Pole Heat Control, Double Pole 25 amp. (M602-25)
- HONEYWELL DC1202-1-0-0-0-1-0-0-0 (DC120210001000)
- YORK Fan Wireway (S1-028-13216-001)
- GLOBAL INDUSTRIAL 8 Galvanized Steel Inline Duct Fan W/ Energy Star Rating (292657)
- ACCUMULAIR Pleated Air Filter, 10" x 20" x 1", 4 Pack (FB10X20_4)
- ACCUMULAIR Pleated Air Filter, 16" x 25" x 2", 6 Pack (FA16X25X2_6)
- ACCUMULAIR Pleated Air Filter, 19" x 27" x 1", 4 Pack (FD19X27A_4)
- ACCUMULAIR Pleated Air Filter, 16" x 20" x 2", 6 Pack (FB16X20X2_6)
- ACCUMULAIR Pleated Air Filter, 16.38" x 21.5" x 1", 4 Pack (FB16.38X21.5A_4)
- ACCUMULAIR Pleated Air Filter, 25" x 32" x 1", 4 Pack (FO25X32X1_4)
- ALL-FILTERS 20 in. x 24 in. x 1 in. MERV 8 Pleated AC Furnace Air Filter, 12PK (20241.8 12PK)
- Accumulair Pleated Air Filters