Shop All Pleated Air Filters
Accumulair
Pleated Air Filter, 16" x 25" x 1", 4 Pack
Mfr # FD16X25_4
Zoro # G1411935
product price: $62.79
/pk 4, $15.70/ea
$62.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Common Applications Remove Dust, Removes Mildew, Remove Pet Dander, Remove Bacteria, Remove Dust Mite, Remove Allergens, Remove Smoke, Remove Mold Spores, Remove Micro Organisms
- Nominal Depth 1 in
- Width 25 in
- Type Air Filter
- Height 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accumulair
- MFR # FD16X25_4
- Zoro # G1411935
- UPC # 844359079108
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Nominal Depth | 1 in |
Width | 25 in |
Height | 16 in |
Details
Common Applications | Remove Dust, Removes Mildew, Remove Pet Dander, Remove Bacteria, Remove Dust Mite, Remove Allergens, Remove Smoke, Remove Mold Spores, Remove Micro Organisms |
Item | Diamond Air Filter |
Type | Air Filter |
Description
16x25x1 (15.5 x 24.5) Accumulair Diamond 1-Inch Filter (MERV 13). Lasts up to 3 months. MERV 11 Rating. Disposable Pleated HVAC Filter. Electrostatically charged. Made in the USA.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOWER 1 HP, 1000 CFM, 9.8 Amps Inflatable Blower (BR-252A)
- ALL-FILTERS 16X20X2 MERV 10 Pleated AC Furnace Air Filter, 6PK (16202.10 6PK)
- ALLPOINTS Butane Refill, Canister 5 1/8 Ounce (8016534)
- HONEYWELL HOME AM-1 SERIES LEAD FREE MIXING VALVE, 3/4", (AM101-1LF)
- ACCUMULAIR Pleated Air Filter, 21.25" x 21.25" x 1", 4 Pack (FB21.25X21.25A_4)
- ACCUMULAIR Pleated Air Filter, 14" x 36" x 2", 6 Pack (FO14X36X2A_6)
- ACCUMULAIR Pleated Air Filter, 16" x 24" x 1", 4 Pack (FA16X24_4)
- ACCUMULAIR Pleated Air Filter, 12" x 27" x 1", 4 Pack (FA12X27_4)
- ACCUMULAIR Pleated Air Filter, 24" x 25" x 1", 4 Pack (FO24X25X1A_4)
- ACCUMULAIR Pleated Air Filter, 13" x 18" x 1", 4 Pack (FB13X18A_4)
- ACCUMULAIR Pleated Air Filter, 30" x 30" x 1", 4 Pack (FO30X30X1_4)
- Accumulair Pleated Air Filters