Shop All Pleated Air Filters
Accumulair
Pleated Air Filter, 12" x 24" x 1", 4 Pack
Mfr # FD12X24_4
Zoro # G1400044
product price: $60.99
/pk 4, $15.25/ea
$60.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Common Applications Remove Bacteria, Remove Dust, Remove Pet Dander, Remove Mold Spores, Remove Micro Organisms, Removes Mildew, Remove Dust Mite, Remove Smoke, Remove Allergens
- Nominal Depth 1 in
- Width 24 in
- Type Air Filter
- Height 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accumulair
- MFR # FD12X24_4
- Zoro # G1400044
- UPC # 844359078651
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Nominal Depth | 1 in |
Width | 24 in |
Height | 12 in |
Details
Common Applications | Remove Bacteria, Remove Dust, Remove Pet Dander, Remove Mold Spores, Remove Micro Organisms, Removes Mildew, Remove Dust Mite, Remove Smoke, Remove Allergens |
Type | Air Filter |
Item | Diamond Air Filter |
Description
12x24x1 (11.5 x 23.5) Accumulair Diamond 1-Inch Filter (MERV 13). Lasts up to 3 months. MERV 11 Rating. Disposable Pleated HVAC Filter. Electrostatically charged. Made in the USA.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICM CONTROLS Control Board Sensor (0130M00250)
- TRUE AIRE FLOOR REGISTER 14""X4""WHT (C150MWT 04X14)
- TEMPCO Strip Heater, 120V, 24 In. L (SHS80441)
- TSURUMI Inner Casing (200-210-690)
- ACCUMULAIR Pleated Air Filter, 12" x 18" x 2", 6 Pack (FB12X18X2_6)
- ACCUMULAIR Pleated Air Filter, 12" x 24" x 2", 6 Pack (FA12X24X2_6)
- ACCUMULAIR Pleated Air Filter, 30" x 32" x 2", 6 Pack (FB30X32X2A_6)
- ACCUMULAIR Pleated Air Filter, 14" x 14" x 1", 4 Pack (FA14X14_4)
- ACCUMULAIR Pleated Air Filter, 12" x 26" x 1", 4 Pack (FB12X26_4)
- ACCUMULAIR Pleated Air Filter, 20" x 30" x 2", 6 Pack (FB20X30X2_6)
- ACCUMULAIR Pleated Air Filter, 16" x 19" x 1", 4 Pack (FO16X19X1_4)
- Accumulair Pleated Air Filters