Shop All Pleated Air Filters
Accumulair
Pleated Air Filter, 12" x 24" x 1", 4 Pack
Mfr # FB12X24_4
Zoro # G1415645
$25.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Common Applications Remove Mold Spores, Remove Smoke, Remove Dust, Remove Dust Mite, Remove Micro Organisms, Remove Bacteria, Removes Mildew, Remove Pet Dander, Remove Allergens
- Nominal Depth 1 in
- Type Air Filter
- Width 24 in
- Height 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Accumulair
- MFR # FB12X24_4
- Zoro # G1415645
- UPC # 844359005602
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Nominal Depth | 1 in |
Width | 24 in |
Height | 12 in |
Details
Common Applications | Remove Mold Spores, Remove Smoke, Remove Dust, Remove Dust Mite, Remove Micro Organisms, Remove Bacteria, Removes Mildew, Remove Pet Dander, Remove Allergens |
Type | Air Filter |
Item | Gold Air Filter |
Description
12x24x1 (11.5 x 23.5) Accumulair Gold 1-Inch Filter (MERV 8). Lasts up to 3 months. MERV 11 Rating. Disposable Pleated HVAC Filter. Electrostatically charged. Made in the USA.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENNOX Blower Wheel, 15"x 15", CW, 1-7/16" Bore (85L53)
- WHITE-RODGERS Hot Surface Ignitor, LP/NG, 120V AC, 5 2/3 in L., Silicon Carbide (07 67A365S1)
- MARATHON MOTORS Marathon Motors Fan Blower Motor, B300, 48S17D2052, 1/6HP, 1800RPM, 115V, 1PH, 48Y FR, DP (B300)
- TEMPCO Band Heater, 2-1/2 In. Dia., Steel (NHW00186)
- ACCUMULAIR Pleated Air Filter, 12" x 24" x 1", 4 Pack (FB12X24N_4)
- ACCUMULAIR Pleated Air Filter, 19" x 23" x 1", 4 Pack (FB19X23A_4)
- ACCUMULAIR Pleated Air Filter, 19.5" x 21" x 1", 4 Pack (FA19.5X21A_4)
- ACCUMULAIR Pleated Air Filter, 13" x 21.5" x 1", 4 Pack (FB13X21.5A_4)
- ACCUMULAIR Pleated Air Filter, 16" x 22" x 1", 4 Pack (FB16X22A_4)
- ACCUMULAIR Pleated Air Filter, 12" x 12" x 1", 4 Pack (FA12X12_4)
- KOCH FILTER 20x25x4 High Capacity Pleated Air Filter, MERV 8 (102-701-030)
- Accumulair Pleated Air Filters