Shop All Steel Filters
Accumulair
Accumulair GM16X25X0.25 Metal Mesh Filters Pack Of 2
Mfr # GM16X25X0.25
Zoro # G803734048
product price: $74.65
/ea
$74.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accumulair
- MFR # GM16X25X0.25
- Zoro # G803734048
- Country of Origin China
- Category Steel Filters
Description
Metal Mesh filters are designed and constructed using a durable aluminum frame with mitered corners to enclose the media element and are secured with rivets. Aluminum media elements are comprised of multiple layers of aluminum that have been slit,expanded and bonded together to form a progressive density design for optimal and even dust loading.
Features- Metal Mesh Filters
- Dimension 16 x 25 x 0.25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTSHAW Gas Valve, NG/LP, Air Mixtures, 750 mV, 3.5 in wc, Standard Opening (710-501)
- DAYTON Exhaust Vent, 30 In (4YY24)
- COMAIR ROTRON MODULAIR COOLING AXIAL FAN TRAY ASSEMBLY 115V-AC FAN (MB9100-100)
- RAYCHEM Electric Heating Cable, 120VAC, 250 ft Length (445259-000)
- COMPONENT HARDWARE Type VI 25" H x 20" W x 1-3/4" D Galvani (FG51-2520)
- AMERICAN METAL FILTER 20 X 25 X 1 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG102025)
- AMERICAN METAL FILTER 20 x 25 x 1 Nominal Washable 304 Stainless Steel HVAC Metal Mesh Air Filter (HIS102025)
- DURAFLOW FILTRATION Replacement Range Filter - Dimensions: 8-1/2 x 11-1/4 x 3/8 - 2 Pack (A60231 - 2 Pack)
- DURAFLOW FILTRATION Nutone Range Hood Indicating Filter SK5509000 8-7/16 x 11-1/4 x 3/8 (LL62F)
- AIR HANDLER Mesh Air Filter, 20x25x2" (4C409)
- AMERICAN METAL FILTER 20 X 24 X 2 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG202024)
- Accumulair Steel Filters